Buy more than* S$200* and get FREE SHIPPING

New JIS Key Groove Specifications for FBN finish to de-bore sprockets

Outside Diameter (Do)(phi mm)
127
Pitch Diameter (Dp) (phi mm)
114.15
Face Width (T)(mm)
14.6
Roller Outside Diameter (Dr)(mm)
15.88
Roller link Inside Width(W)(mm)
15.88
Using Chain
No.80
Boss Length BL (mm)
40
Boss Diameter BD (mm)
77
Dimensions a (mm)
12
Hardness
Addendum induction hardening
Type
FBN80B
Weight (kg)
2.15
Number of Gears
14
Material
Mechanical structure structure for carbon steel
...see all>
Product Options
ADD TO CART
Kyeway (b x t2)(mm) Chain Pitch (P)(mm) Shaft Hole Diameter (phiDH7)(mm) Set Screw (M) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Kyeway (b x t2)(mm) Chain Pitch (P)(mm) Shaft Hole Diameter (phiDH7)(mm) Set Screw (M) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10x3.3 25.4 (1) inches 35 8   1PC 1 FBN80B14D35 00226895 32.99 SGD
Shipped after 2018-04-26
8x3.3 25.4 (1) inches 25 8   1PC 1 FBN80B14D25 00226852 32.99 SGD
Shipped after 2018-04-26
12x3.3 25.4 (1) inches 42 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN80B14D42 00226922 39.99 SGD
Shipped after 2018-04-26
14x3.8 25.4 (1) inches 45 10   1PC 1 FBN80B14D45 00226931 39.99 SGD
Shipped after 2018-04-26
14x3.8 25.4 (1) inches 48 10   1PC 1 FBN80B14D48 00226947 39.99 SGD
Shipped after 2018-04-26
14x3.8 25.4 (1) inches 50 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN80B14D50 00226956 39.99 SGD
Shipped after 2018-04-26
10x3.3 25.4(1inch) 38 8   1PC 1 FBN80B14D38 00226904 32.99 SGD
Shipped after 2018-04-25
12x3.3 25.4 (1) inches 40 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN80B14D40 00226913 32.99 SGD
Shipped after 2018-04-26
8x3.3 25.4 (1) inches 28 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN80B14D28 00226861 32.99 SGD
Shipped after 2018-04-26
8x3.3 25.4 (1) inches 30 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN80B14D30 00226877 32.99 SGD
Shipped after 2018-04-26
10x3.3 25.4 (1) inches 32 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN80B14D32 00226886 32.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products