Buy more than* S$200* and get FREE SHIPPING

New JIS Key Groove Specifications for FBN finish to de-bore sprockets

Outside Diameter (Do)(phi mm)
135
Pitch Diameter (Dp) (phi mm)
122.17
Face Width (T)(mm)
14.6
Roller Outside Diameter (Dr)(mm)
15.88
Roller link Inside Width(W)(mm)
15.88
Using Chain
No.80
Boss Length BL (mm)
40
Boss Diameter BD (mm)
93
Dimensions a (mm)
12
Type
FBN80B
Number of Gears
15
...see all>
Product Options
ADD TO CART
Chain Pitch (P)(mm) Shaft Hole Diameter (phiDH7)(mm) Set Screw (M) Hardness Weight (kg) Kyeway (b x t2)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chain Pitch (P)(mm) Shaft Hole Diameter (phiDH7)(mm) Set Screw (M) Hardness Weight (kg) Kyeway (b x t2)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.4(1inch) 40 8 Addenduminductionhardening 2.3 12x3.3   1PC 1 FBN80B15D40 00227026 41.99 SGD
In stock
25.4 (1) inches 30 8 Addendum induction hardening 2.30 8x3.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN80B15D30 00226983 41.99 SGD
Shipped after 2018-01-26
25.4 (1) inches 60 12 Addendum induction hardening 2.30 18x4.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN80B15D60 00227096 47.99 SGD
Shipped after 2018-01-29
25.4 (1) inches 28 8 Addendum induction hardening 2.30 8x3.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN80B15D28 00226974 41.99 SGD
Shipped after 2018-01-29
25.4 (1) inches 32 8 Addendum induction hardening 2.30 10x3.3   1PC 1 FBN80B15D32 00226992 41.99 SGD
Shipped after 2018-01-26
25.4 (1) inches 48 10 Addendum induction hardening 2.30 14x3.8   1PC 1 FBN80B15D48 00227053 47.99 SGD
Shipped after 2018-01-26
25.4 (1) inches 50 10 Addendum induction hardening 2.30 14x3.8   1PC 1 FBN80B15D50 00227062 47.99 SGD
Shipped after 2018-01-26
25.4 (1) inches 25 8 Addendum induction hardening 2.30 8x3.3   1PC 1 FBN80B15D25 00226965 41.99 SGD
Shipped after 2018-01-29
25.4 (1) inches 38 8 Addendum induction hardening 2.30 10x3.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN80B15D38 00227017 44.99 SGD
Shipped after 2018-01-26
25.4 (1) inches 42 8 Addendum induction hardening 2.30 12x3.3   1PC 1 FBN80B15D42 00227035 47.99 SGD
Shipped after 2018-01-26
25.4 (1) inches 55 12 Addendum induction hardening 2.30 16x4.3   1PC 1 FBN80B15D55 00227071 47.99 SGD
Shipped after 2018-01-26
25.4 (1) inches 35 8 Addendum induction hardening 2.30 10x3.3   1PC 1 FBN80B15D35 00227001 41.99 SGD
Shipped after 2018-01-29
25.4 (1) inches 45 10 Addendum induction hardening 2.30 14x3.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBN80B15D45 00227044 47.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products