Buy more than* S$200* and get FREE SHIPPING

FBN-finished bore sprocket new JIS key groove specifications

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outside Diameter (Do)(phi mm)
143
Face Width (T)(mm)
14.6
Using Chain
No.80
Boss Length BL (mm)
40
Boss Diameter BD (mm)
93
Dimensions a (mm)
12
Type
FBN80B
Weight (kg)
2.50
Number of Gears
16
...see all>
Product Options
ADD TO CART
Dimensions GD (mm) Dimension S (mm) Kyeway (b x t2)(mm) Pitch Diameter (Dp) (phi mm) Shaft Hole Diameter (phiDH7)(mm) Roller Outside Diameter (Dr)(mm) Roller link Inside Width(W)(mm) Set Screw (M) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions GD (mm) Dimension S (mm) Kyeway (b x t2)(mm) Pitch Diameter (Dp) (phi mm) Shaft Hole Diameter (phiDH7)(mm) Roller Outside Diameter (Dr)(mm) Roller link Inside Width(W)(mm) Set Screw (M) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 8x3.3 130.20 25 15.88 15.88 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B16D25 00227105 41.99 SGD
Shipped after 2018-05-30
- - 12x3.3 130.20 42 15.88 15.88 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B16D42 00227175 46.99 SGD
Shipped after 2018-05-30
- - 16x4.3 130.20 55 15.88 15.88 12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B16D55 00227211 46.99 SGD
Shipped after 2018-05-30
- - 12x3.3 130.20 40 15.88 15.88 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B16D40 00227166 41.99 SGD
Shipped after 2018-05-29
44 10.4 8x3.3 130.2 24 - - 8   1pc 1 FBN80B16D24 05847021 41.99 SGD
Shipped after 2018-05-30
- - 8x3.3 130.20 28 15.88 15.88 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B16D28 00227114 41.99 SGD
Shipped after 2018-05-30
- - 14x3.8 130.20 45 15.88 15.88 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B16D45 00227184 46.99 SGD
Shipped after 2018-05-29
- - 14x3.8 130.20 48 15.88 15.88 10   1pc 1 FBN80B16D48 00227193 46.99 SGD
Shipped after 2018-05-30
- - 8x3.3 130.20 30 15.88 15.88 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B16D30 00227123 41.99 SGD
Shipped after 2018-05-30
- - 10x3.3 130.20 32 15.88 15.88 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B16D32 00227132 41.99 SGD
Shipped after 2018-05-29
- - 10x3.3 130.20 35 15.88 15.88 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B16D35 00227141 41.99 SGD
Shipped after 2018-05-30
- - 10x3.3 130.20 38 15.88 15.88 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B16D38 00227157 41.99 SGD
Shipped after 2018-05-29
- - 14x3.8 130.20 50 15.88 15.88 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B16D50 00227202 46.99 SGD
Shipped after 2018-05-29
- - 18x4.4 130.20 60 15.88 15.88 12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B16D60 00227236 46.99 SGD
Shipped after 2018-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Conveyor drive transmission
5
From Japan
On 2018-04-04 15:40:26
Price, processing accuracy is also good. There is no hole diameter, key groove size in the lineup is perfect if it can be specified as an option.
This review is about item#227193.

Related Products