Buy more than* S$200* and get FREE SHIPPING

New JIS Key Groove Specifications for FBN finish to de-bore sprockets

Outside Diameter (Do)(phi mm)
159
Pitch Diameter (Dp) (phi mm)
146.27
Face Width (T)(mm)
14.6
Roller Outside Diameter (Dr)(mm)
15.88
Roller link Inside Width(W)(mm)
15.88
Using Chain
No.80
Boss Length BL (mm)
40
Boss Diameter BD (mm)
93
Dimensions a (mm)
12
Type
FBN80B
Weight (kg)
3.15
Number of Gears
18
...see all>
Product Options
ADD TO CART
Kyeway (b x t2)(mm) Shaft Hole Diameter (phiDH7)(mm) Set Screw (M) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Kyeway (b x t2)(mm) Shaft Hole Diameter (phiDH7)(mm) Set Screw (M) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10x3.3 35 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B18D35 00227421 47.99 SGD
Shipped after 2018-03-02
10x3.3 32 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B18D32 00227412 47.99 SGD
Shipped after 2018-03-01
14x3.8 50 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B18D50 00227482 51.99 SGD
Shipped after 2018-03-01
18x4.4 60 12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B18D60 00227516 51.99 SGD
Shipped after 2018-03-01
10x3.3 38 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B18D38 00227437 47.99 SGD
Shipped after 2018-03-01
14x3.8 45 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B18D45 00227464 51.99 SGD
Shipped after 2018-03-01
12x3.3 42 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B18D42 00227455 47.99 SGD
Shipped after 2018-03-02
16x4.3 55 12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B18D55 00227491 48.99 SGD
Shipped after 2018-03-01
14x3.8 48 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B18D48 00227473 51.99 SGD
Shipped after 2018-03-01
8x3.3 28 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B18D28 00227394 47.99 SGD
Shipped after 2018-03-02
8x3.3 30 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B18D30 00227403 47.99 SGD
Shipped after 2018-03-02
12x3.3 40 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B18D40 00227446 47.99 SGD
Shipped after 2018-03-01
8x3.3 25 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B18D25 00227385 47.99 SGD
Shipped after 2018-03-02
ADD TO CART

Related Products