Buy more than* S$200* and get FREE SHIPPING

New JIS Key Groove Specifications for FBN finish to de-bore sprockets

Outside Diameter (Do)(phi mm)
176
Pitch Diameter (Dp) (phi mm)
162.37
Face Width (T)(mm)
14.6
Roller Outside Diameter (Dr)(mm)
15.88
Roller link Inside Width(W)(mm)
15.88
Using Chain
No.80
Boss Length BL (mm)
40
Boss Diameter BD (mm)
93
Dimensions a (mm)
12
Type
FBN80B
Weight (kg)
3.60
Number of Gears
20
...see all>
Product Options
ADD TO CART
Shaft Hole Diameter (phiDH7)(mm) Set Screw (M) Kyeway (b x t2)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Hole Diameter (phiDH7)(mm) Set Screw (M) Kyeway (b x t2)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 8 12x3.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B20D40 00227726 54.99 SGD
Shipped after 2018-03-01
38 8 10x3.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B20D38 00227717 51.99 SGD
Shipped after 2018-03-01
42 8 12x3.3   1pc 1 FBN80B20D42 00227735 51.99 SGD
Shipped after 2018-03-02
48 10 14x3.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B20D48 00227753 57.99 SGD
Shipped after 2018-03-01
50 10 14x3.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B20D50 00227762 57.99 SGD
Shipped after 2018-03-01
60 12 18x4.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B20D60 00227796 57.99 SGD
Shipped after 2018-03-01
30 8 8x3.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B20D30 00227683 51.99 SGD
Shipped after 2018-03-01
45 10 14x3.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B20D45 00227744 57.99 SGD
Shipped after 2018-03-01
55 12 16x4.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B20D55 00227771 49.99 SGD
Shipped after 2018-03-01
25 8 8x3.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B20D25 00227665 51.99 SGD
Shipped after 2018-03-02
28 8 8x3.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B20D28 00227674 51.99 SGD
Shipped after 2018-03-02
35 8 10x3.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B20D35 00227701 51.99 SGD
Shipped after 2018-03-01
32 8 10x3.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN80B20D32 00227692 51.99 SGD
Shipped after 2018-03-01
ADD TO CART

Related Products