Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Maximum Allowable Load (kgf) Pin Type Inner Link Width (mm) Pitch (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Allowable Load (kgf) Pin Type Inner Link Width (mm) Pitch (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 Clip type 3.18 6.35 STAINLESS STEEL SUS304 1PC 1 KCM25SS-1JL 35274976 1.99 SGD
In stock
27 Clip type 4.78 9.525 SUS304 made from stainless steel 1PC 1 KCM35SS-1JL 05750017 1.99 SGD
In stock
45 Clip type 7.95 12.7 SUS304 made from stainless steel 1PC 1 KCM40SS-1JL 05750026 2.99 SGD
In stock
70 Clipped type 9.53 15.875 STAINLESS STEEL SUS304 1PC 1 KCM50SS-1JL 05750035 2.99 SGD
In stock
105 Clipped type 12.70 19.05 STAINLESS STEEL SUS304 1PC 1 KCM60SS-1JL 05750044 3.99 SGD
In stock
180 Split pin type 15.88 25.4 SUS304 made from stainless steel 1PC 1 KCM80SS-1JL 05750053 6.99 SGD
Shipped after 2018-02-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Parts exchange in factory
5
From Japan
On 2013-12-04 08:31:10
Because it can be used by yourself, it is low cost. I am very saved.
This review is about item#05750035.
Outdoors
5
From Japan
On 2013-03-08 18:26:20
I can use it normally.
This review is about item#05750017.

Related Products