Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimension L2 (mm) 2014 TRUSCO Published Page Pin Type Weight (g) Number of Rows Material Inner Link Width (mm) Compatible Specification TRUSCO Part Number Pitch P (mm) Average Breaking Strength kgf (KN) Dimension d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L2 (mm) 2014 TRUSCO Published Page Pin Type Weight (g) Number of Rows Material Inner Link Width (mm) Compatible Specification TRUSCO Part Number Pitch P (mm) Average Breaking Strength kgf (KN) Dimension d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1-1606 - 5 1 Steel - (Chain No.) 410 Joint link (snap type) 224-6791 - - - 1PC 1 410-JL 36911393 0.99 SGD
In stock
- - - - - - - - - - - - - 1pc 1 KCM415S-1JL 88403472 1.99 SGD
In stock
8.6 - Clip type - 1 - 3.18 - - 224-6732 6.35 450(4.4) 2.31 1PC 1 KCM25-1JL 35274951 0.99 SGD
In stock
12.8 - Clip type - 1 - 4.78 - - - 9.525 1100(10.8) 3.59 1PC 1 KCM35-1JL 05749685 0.99 SGD
In stock
17.55 - Clip type - 1 - 7.95 - - 224-6813 12.70 1850(18.1) 3.97 1PC 1 KCM40-1JL 05749703 0.99 SGD
In stock
21.75 - Clipped type - 1 - 9.53 - - - 15.875 3050(29.9) 5.09 1PC 1 KCM50-1JL 05749721 1.99 SGD
In stock
26.8 - Clipped type - 1 - 12.7 - - - 19.05 4200(41.2) 5.96 1PC 1 KCM60-1JL 05749746 1.99 SGD
In stock
35.25 - Split pin type - 1 - 15.88 - - - 25.40 7400(72.6) 7.94 1PC 1 KCM80-1JL 05749764 2.99 SGD
In stock
43.15 - Split pin shape - 1 - 19.05 - - - 31.75 11500(112.8) 9.54 1PC 1 KCM100-1JL 05749782 4.99 SGD
In stock
53.8 - Split pin shape - 1 - 25.4 - - - 38.10 16000(156.9) 11.11 1PC 1 KCM120-1JL 05749807 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2016-11-16 15:39:01
I could exchange work without any problems. We appreciate your immediate response.
This review is about item#5749703.
Used as a repair part of a machine
3
From Japan
On 2016-10-20 03:41:28
I chose Katayama Chien as made in Japan. I will judge the durability from now.
This review is about item#05749721.
Connection of Chen
5
From Japan
On 2016-05-30 18:27:26
You can change the length to free by cutting the chain at your favorite place! It is!
This review is about item#35274951.
Repair of power tool
5
From Japan
On 2016-04-15 21:07:17
I bought it for the repair of the band saw. It also covers small parts, so it is very handy.
This review is about item#35274951.
Removing the cam chain
5
From Japan
On 2015-08-28 19:34:07
It is normal to have a connected feeling with an ordinary chain joint. It is very small because of the 25th chain, and sometimes it is lost, but it is convenient because it is cheap and easy to buy as well.
This review is about item#35274951.
I used it for chain connection
5
From Japan
On 2015-06-02 19:50:11
It was easy to connect. This is good. As long as you do not buy something by mistake, you can easily connect
This review is about item#05749685.
Production of motorcycle parts
5
From Japan
On 2014-03-02 23:03:07
I did not know that there was such a small joint, it was very convenient and saved.
This review is about item#35274951.
Power transmission between compact engine and transmission
5
From Japan
On 2012-02-16 07:35:28
Accuracy and quality are used without any problem with confidence. Improvement request (if possible) If you try to disassemble for chain length adjustment, you do not know the joint link position. It is convenient to have colored joint links.
This review is about item#05749703.

Related Products