Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Unit Length (m)
3
Number of Rows
1
...see all>
Product Options
ADD TO CART
Pin Type Number of Unit Links Inner Link Width (mm) Pitch Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pin Type Number of Unit Links Inner Link Width (mm) Pitch Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cotter pin type 120L 15.88 25.4 KCM80NL- for *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KCM80NL-JL 06332697 6.99 SGD
Shipped after 2018-06-26
Clip type 240L 7.95 12.7 FOR KCM40NL-   1PC 1 KCM40NL-JL 06332663 1.99 SGD
In stock
Clip type 192L 9.53 15.875 FOR KCM50NL-   1PC 1 KCM50NL-JL 06332672 1.99 SGD
In stock
Clipped type 160L 12.7 19.05 for KCM FOR 60NL-   1PC 1 KCM60NL-JL 06332681 2.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products