Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Material Maximum Allowable Load (kgf) Pin Type Inner Link Width (mm) Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Maximum Allowable Load (kgf) Pin Type Inner Link Width (mm) Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stainless steel SUS304 - 2 pitch type 3.18 6.35 1PC 1 KCM25SS-1OL 35274967 2.99 SGD
In stock
StainlesssteelSUS304 180 Cotterpintype 15.88 25.4 1PC 1 KCM80SS-1OL 05750105 9.99 SGD
In stock
SUS304 made from stainless steel 27 Split pin type 4.78 9.525 1PC 1 KCM35SS-1OL 05750062 3.99 SGD
In stock
SUS304 made from stainless steel 45 Split pin type 7.95 12.7 1PC 1 KCM40SS-1OL 05750071 4.99 SGD
In stock
SUS304 made from stainless steel 70 Split pin type 9.53 15.875 1PC 1 KCM50SS-1OL 05750087 4.99 SGD
In stock
SUS304 made from stainless steel 105 Split pin type 12.70 19.05 1PC 1 KCM60SS-1OL 05750096 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
With machine maintenance
5
From Japan
On 2018-03-16 14:44:40
It is a repeater. It is stable ease of use. The price is still reasonable.
This review is about item#5750071.
Roller drive indoors in salted water-hung place
5
From Japan
On 2015-09-12 16:05:21
I am very satisfied with the product. This time, as soon as we needed it, the product arrived very soon very much.
This review is about item#05750087.
Outdoor power transmission
5
From Japan
On 2013-03-08 18:27:53
I can use it normally.
This review is about item#05750062.

Related Products