Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Pitch (mm) Link Inner Width W (mm) JIS Break Strength kgf (KN) Pitch P (mm) 2015 Trusco Published Pages Roller Outer Diameter D (mm) 2014 TRUSCO Published Page Average Breaking Strength kgf (KN) Weight (g) Dimension d (phi mm) TRUSCO Part Number Dimension L2 (mm) Compatible Pin Type Specification Inner Link Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch (mm) Link Inner Width W (mm) JIS Break Strength kgf (KN) Pitch P (mm) 2015 Trusco Published Pages Roller Outer Diameter D (mm) 2014 TRUSCO Published Page Average Breaking Strength kgf (KN) Weight (g) Dimension d (phi mm) TRUSCO Part Number Dimension L2 (mm) Compatible Pin Type Specification Inner Link Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 1 1688 - 1-1606 - 6 - 224-6805 - (Chain No.) 410 - Offset Link - 1PC 1 KCM410-1OL 36911244 1.99 SGD
In stock
6.35 3.18 357(3.5) 6.35 - (Bush diameter) 3.30 - 450(4.4) - 2.31 - - - 2-pitch type - 3.18 1PC 1 KCM25-1OL 35274942 2.99 SGD
In stock
- 4.78 806(7.9) 9.525 - 5.08 - 1100(10.8) - 3.59 - 13.65 - Split pin type - - 1PC 1 KCM35-1OL 05749825 1.99 SGD
In stock
- 7.95 1407(13.8) 12.7 - 7.95 - 1850(18.1) - 3.97 - 18.95 - Split pin type - - 1PC 1 KCM40-1OL 05749843 1.99 SGD
In stock
- 9.53 2223(21.8) 15.875 - 10.16 - 3050(29.9) - 5.09 - 23 - Split pin type - - 1PC 1 KCM50-1OL 05749861 2.99 SGD
In stock
- 12.7 3172(31.1) 19.05 - 11.91 - 4200(41.2) - 5.96 - 29.45 - Split pin shape - - 1PC 1 KCM60-1OL 05749886 3.99 SGD
In stock
- 15.88 5670(55.6) 25.4 - 15.88 - 7400(72.6) - 7.94 - 36.9 - Split pin shape - - 1PC 1 KCM80-1OL 05749904 4.99 SGD
In stock
- 19.05 8841(86.7) 31.75 - 19.05 - 11500(112.8) - 9.54 - 45.05 - Split pin shape - - 1PC 1 KCM100-1OL 05749922 8.99 SGD
In stock
- 25.4 12706(124.6) 38.1 - 22.23 - 16000(156.9) - 11.11 - 55.9 - Split pin type - - 1PC 1 KCM120-1OL 05749947 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Bicycle chain length adjustment
5
From Japan
On 2017-03-05 16:30:28
I am using it for the chain length adjustment of a single speed bicycle. It is reasonably more than half-frame link which is sold for bicycle. Although it is easy to rust on the surface unless maintenance is frequently done, there are no problems at all under my use conditions.
This review is about item#36911244.
Used as a repair part of a machine
3
From Japan
On 2016-10-20 03:40:17
I chose Katayama Chien as made in Japan. I will judge the durability from now.
This review is about item#05749861.
Driving a small machine
5
From Japan
On 2016-03-16 15:10:44
Easy connection of chain
This review is about item#35274942.
As repair parts
5
From Japan
On 2015-01-28 14:00:45
I was saved because the correspondence was early.
This review is about item#05749843.
Motor and load connection
5
From Japan
On 2013-03-08 18:19:38
I can use it normally.
This review is about item#35274942.
Chien's semi-finish extension
2
From Japan
On 2012-10-25 13:41:51
Although there is no problem in quality, two sets of pins and split pins are required for the purpose of using this product. However, the product is sold as a set (top, pin, split pins each). Since I bought extra this time, I removed the pin and split pin from other set and used it this time. The composition of the daughter parts of this product does not match the application.
This review is about item#05749843.
For chain repair
5
From Japan
On 2012-07-04 14:12:58
I am using it without problems. Do you have plans to release with the MonotaRO brand?
This review is about item#05749904.

Related Products