Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (kg) Roller link Inside Width(W)(mm) Dimension H (mm) Roller Diameter (mm phi) Dimension d (phi mm) Accessories 2014 TRUSCO Published Page Dimension T (mm) TRUSCO Part Number Dimension L2 (mm) Dimensions B (mm) Maximum Allowable Load kgf (KN) Weight (kg/m) JIS Break Strength kgf (KN) Pin Type Pitch P (mm) Unit Length (m) Roller Outer Diameter D (mm) Number of Unit Links Chain No. Dimensions A (mm) Tensile Strength (kN) Average Breaking Strength kgf (KN) Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Roller link Inside Width(W)(mm) Dimension H (mm) Roller Diameter (mm phi) Dimension d (phi mm) Accessories 2014 TRUSCO Published Page Dimension T (mm) TRUSCO Part Number Dimension L2 (mm) Dimensions B (mm) Maximum Allowable Load kgf (KN) Weight (kg/m) JIS Break Strength kgf (KN) Pin Type Pitch P (mm) Unit Length (m) Roller Outer Diameter D (mm) Number of Unit Links Chain No. Dimensions A (mm) Tensile Strength (kN) Average Breaking Strength kgf (KN) Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.28 3.4 - 7.75 - - 1-1605 - 224-5876 - - - - - Rivet form 12.7 1.35 - 106 410 - 9.81 1000[9.81] - 1PC 1 KCM410-1.35m 36911603 10.99 SGD
In stock
- 19.05 28.9 - 9.54 Withonejointlink 1-1605 4 224-6007 43.15 23.05 2300(22.56) 3.85 8841(86.7) Rivet form 31.75 3 19.05 96 100 20.1 - 11500[112.8] 40.2 1PC 1 KCM100-3m RP 05749624 219.99 SGD
In stock
- 3.18 5.8 - 2.31 With 1 piece joint link - 0.75 - 8.6 4.8 65(0.64) 0.13 357(3.5) Rivet type 6.35 1 (Bush diameter) 3.30 160 25 3.8 - 450(4.4) 7.6 1PC 1 KCM25-1m 35274906 10.99 SGD
In stock
- 3.18 5.8 3.30 2.31 With 1 piece joint link - 0.75 243-6973 8.6 4.8 65(0.64) 0.13 357(3.5) Rivet type 6.35 3 (Bush diameter) 3.30 480 25 3.8 - 450(4.4) 7.6 1PC 1 KCM25-3m 35274915 30.99 SGD
In stock
- 4.78 8.8 - 3.59 With 1 piece joint link - 1.25 - 12.8 7.1 220(2.16) 0.33 806(7.9) Rivet type 9.525 1.5 (Bush diameter) 5.08 160 35 5.7 - 1100(10.8) 11.4 1PC 1 KCM35-1.5m 35274924 15.99 SGD
In stock
- 4.78 8.8 - 3.59 With 1 piece joint link - 1.25 - 12.80 7.10 220(2.16) 0.33 806(7.9) Rivet type 9.525 3 5.58 (bush diameter) 320 35 5.70 - 1100[10.8] 11.40 1PC 1 KCM35-3m 05749502 32.99 SGD
In stock
- 7.95 11.7 - 3.97 with Joint link 1pc - 1.5 - 17.55 9.53 370(3.63) 0.61 1407(13.8) Rivet form 12.70 3 7.95 240 40 8.02 - 1850[18.1] 16.05 1PC 1 KCM40-3m 05749527 40.99 SGD
In stock
- 9.53 14.6 - 5.09 With 1 piece joint link - 2.0 - 21.75 11.60 650(6.37) 1.01 2223(21.8) Rivet type 15.875 3 10.16 192 50 10.15 - 3050[29.9] 20.30 1PC 1 KCM50-3m 05749545 51.99 SGD
In stock
- 12.70 17.5 - 5.96 with Joint link 1pc - 2.4 - 26.80 14.15 900(8.83) 1.49 3172(31.1) Rivet form 19.05 3 11.91 160 60 12.65 - 4200[41.2] 25.30 1PC 1 KCM60-3m 05749563 75.99 SGD
In stock
- 15.88 23.0 - 7.94 With 1 piece joint link - 3.2 - 35.25 19.18 1500(14.71) 2.50 5670(55.6) Rivet type 25.40 3 15.88 120 80 16.07 - 7400[72.6] 32.15 1PC 1 KCM80-3m RP 05749581 139.99 SGD
In stock
- 15.88 23.0 - 7.94 With 1 piece joint link - 3.2 - 35.25 19.18 1500(14.71) 2.50 5670(55.6) Split pin type 25.40 3 15.88 120 80 16.07 - 7400[72.6] 32.15 1PC 1 KCM80-3m CP 05749606 149.99 SGD
In stock
- 19.05 28.9 - 9.54 With 1 piece joint link - 4.0 - 43.15 20.05 2300(22.56) 3.85 8841(86.7) Split pin type 31.75 3 19.05 96 100 20.10 - 11500[112.8] 40.20 1PC 1 KCM100-3m CP 05749642 229.99 SGD
In stock
- 25.40 35.0 - 11.11 with Joint link 1pc - 4.8 - 53.80 28.60 3100(30.40) 5.66 12706(124.6) Split pin shape 38.10 3 22.23 80 120 25.20 - 16000[156.9] 50.40 1PC 1 KCM120-3m CP 05749667 319.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 22
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.70
27 Customer Reviews
The reviews are automatic translation.
Drive chain repair of agricultural machinery of simple cultivators.
5
From Japan
On 2018-04-21 12:34:03
Were delivered items narrower than the original chain and can not be used for a moment? I thought, but rather I could firmly fix without play. Although the connecting piece is attached, it is quite toneful although it is used as an endless chain with a chain cutter. Although there is no direct relation, the roller chain is a place I want to pay attention to grease out.
This review is about item#35274924.
Driving the Conveyor
4
From Japan
On 2018-01-31 15:49:48
It is the same as the camellia chain, precision is tightly constructed, it may be used for a single-wheeled chain and it may be strong at high speed,
This review is about item#5749563.
Used for printing machine
5
From Japan
On 2017-12-13 18:08:27
The chain I was using was stretched and replaced with this item. If ordered to a printing machine maker it definitely should have done 20,000 in a set, but thankfully for themselves it was considerable cost savings. Although I am able to use it without problems, I think that it is safe because durability is the same thing as the previous parts.
This review is about item#5749527.
Chain change of packing machine
5
From Japan
On 2017-07-23 06:56:19
We are satisfied with correspondence earlier than nearest home center
This review is about item#05749527.
Chain exchange of trecca
5
From Japan
On 2017-05-28 22:56:41
I had a rather unreasonable groove moat at Trecircher and the chain had run out. Although it was uneasy to supply the parts with the old machine, it understood that it can correspond with the general-purpose chain and it is working perfectly when exchanging it. I am very satisfied.
This review is about item#5749545.
Maintenance of snowplow aircraft
5
From Japan
On 2017-04-21 14:03:24
The strength of monotalou is to align everything. Thanks to you, I could play the snowplow.
This review is about item#35274924.
Machine maintenance.
5
From Japan
On 2017-01-19 15:05:54
Product is good, price is reasonable and I like it because it has a length of 3 m.
This review is about item#35274915.
During machine maintenance
5
From Japan
On 2016-11-16 15:27:53
I could exchange work without any problems. We appreciate your immediate response.
This review is about item#5749527.
Used as a repair part of a machine
3
From Japan
On 2016-10-20 03:42:36
I chose Katayama Chien as made in Japan. I will judge the durability from now.
This review is about item#05749545.
Mechanical repair
5
From Japan
On 2016-08-30 16:11:42
Can be used without problems. It was good to purchase at a low price.
This review is about item#35274924.

Related Products