Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Roller Chain

4.86 (7)
Unit Length (m)
3
Number of Rows
1
...see all>
Product Options
ADD TO CART
Accessories Maximum Allowable Load (kgf) Pin Type Number of Unit Links Inner Link Width (mm) Pitch Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Maximum Allowable Load (kgf) Pin Type Number of Unit Links Inner Link Width (mm) Pitch Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1jointlink 12 Rivet form 480 3.18 6.35 StainlesssteelSUS304 1PC 1 KCM25SS-3M 35274933 70.99 SGD
In stock
1jointlink 180 Cotterpintype 120 15.88 25.4 StainlesssteelSUS304 1PC 1 KCM80SS-3m 05750001 309.99 SGD
In stock
- 27 Rivet form 320 4.78 9.525 STAINLESS STEEL SUS304 1PC 1 KCM35SS-3m 05749965 72.99 SGD
In stock
- 45 Rivet type 240 7.95 12.70 SUS304 made from stainless steel 1PC 1 KCM40SS-3m 05749974 91.99 SGD
In stock
- 70 Rivet type 192 9.53 15.875 SUS304 made from stainless steel 1PC 1 KCM50SS-3m 05749983 129.99 SGD
In stock
- 105 Rivet type 160 12.70 19.05 SUS304 made from stainless steel 1PC 1 KCM60SS-3m 05749992 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
As a drive chain inside the machine.
5
From Japan
On 2017-05-26 08:11:43
Stainless chain is necessary because it is immersed in acidic or alkaline chemicals, but the size does not match in the case of repair and replacement at the time of repair and replacement. Since this product is long, cut it to the necessary number of frames by itself and use regular parts There is no need to prepare many kinds and it is saved.
This review is about item#35274933.
Roller drive of washer
5
From Japan
On 2017-01-24 07:47:39
Processing can also be done smoothly and it is excellent also in quality. It was even better if the ordering unit could be made in a little short unit.
This review is about item#35274933.
For device driving
5
From Japan
On 2016-05-09 22:54:07
I was able to use it without problem with existing chain
This review is about item#05749965.
Power transmission of rotary brush
4
From Japan
On 2016-01-28 17:37:38
I decided on price because I exchange frequently
This review is about item#05749983.
Lift of plating machine UP, DU
5
From Japan
On 2014-04-05 22:40:01
Write down if you have a joint link !!
This review is about item#05749992.
In a factory food manufacturing machine
5
From Japan
On 2013-10-28 16:07:29
This will be your second purchase. Although it is certainly troublesome to replace the parts, cost reductions come true by being able to do it by oneself. We are planning to purchase other parts here as well.
This review is about item#05749983.
Outdoor power transmission
5
From Japan
On 2013-03-08 18:25:12
I can use it normally.
This review is about item#05749965.

Related Products