Buy more than* S$200* and get FREE SHIPPING

Long Work Boots

3.50 (20)
Foot Width
2E, 2E
Standard Weight (g/1 leg)
620(26.0cm), 620(26.0cm), 620(26.0cm)
Material (Skin)
rubber, Rubber
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24, 24, 24.0 1Pair 1 - 06127362 51.99 SGD
In stock
24.5, 24.5, 24.5 1Pair 1 - 06127371 51.99 SGD
In stock
25, 25, 25.0 1Pair 1 - 06127387 51.99 SGD
In stock
25.5, 25.5, 25.5 1Pair 1 - 06127396 51.99 SGD
In stock
26, 26, 26.0 1Pair 1 - 06127405 51.99 SGD
In stock
26.5, 26.5, 26.5 1Pair 1 - 06127414 51.99 SGD
In stock
27, 27, 27.0 1Pair 1 - 06127423 51.99 SGD
In stock
28, 28, 28.0 1Pair 1 - 06127432 51.99 SGD
In stock
29, 29, 29.0 1Pair 1 - 06127441 51.99 SGD
In stock
30, 30, 30.0 1Pair 1 - 09153356 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 4
3 star 1
2 star 4
1 star 3
Review Rating: 3.50
20 Customer Reviews
The reviews are automatic translation.
Farm work
3
From Japan
On 2017-07-01 12:37:40
Tora-san who was using before was widely used, although I could put on it all the time, this boots are bigger in size than the previous one, but it seems that the mouth is narrow and hard to wear a bit. I think that there is no merit to purposely purchase it on the internet because there is no great difference between boots of other manufacturers.
This review is about item#6127414.
Agricultural work in general other than rice planting
4
From Japan
On 2017-05-15 06:29:05
There is a feeling of smoothness on the legs and feels good, but there is no fitting feeling on the ankle. Is not it possible to reduce the weight a little more?
This review is about item#06127396.
For wild work
5
From Japan
On 2016-09-29 17:00:47
It will last 8 times longer than boots in same price range sold at home center (real experience). I think that it is wonderful not to crack cracks even if it is really strong and used for snow scraping.
This review is about item#6127405.
Farm work
2
From Japan
On 2016-06-21 23:01:11
The stability of the bottom is bad and it is difficult to walk.
This review is about item#06127405.
For the sea
5
From Japan
On 2015-09-17 15:13:18
My feet do not enter, please do it.
This review is about item#06127414.
Agriculture · grass cutting etc.
5
From Japan
On 2014-09-09 19:37:30
It has flexibility and relatively high strength.
This review is about item#06127371.
Site work on surface treatment (plating)
2
From Japan
On 2014-02-21 14:19:07
Due to naming and comfort, it was popular at the beginning of the purchase, but the part of the instep (part that bends frequently when walking) in a relatively short period of time is easy to break and does not last long, so employees who switched to other companies' products There are many. I would like to improve on durability if possible.
Outside work
1
From Japan
On 2013-10-14 19:50:35
I am soft and tiring.
This review is about item#06127432.
Farm work
5
From Japan
On 2013-09-06 09:57:36
Surely it is strong. The feeling of use is also good. How about the cold in winter? I hope the cold weather is good.
This review is about item#06127432.
I use it when touching soil at home garden.
4
From Japan
On 2013-07-29 21:29:19
Light and comfortable is very good. Since the insole is not included, I think that it is good to put things with good holding properties for sports shoes. The usual shoe size is 25.5 cm, but it was good feeling at 26 cm.
This review is about item#06127405.

Related Products