Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Coolant Pump, Immersion, Low Pressure

4.40 (5)
Viscosity Limits (mm2/s)
300(50Hz)/150(60Hz)
Protection Level
IP54
Voltage (V) (50/60 Hz)
200/200-220
Cycle(Hz)
50/60
...see all>
Product Options
ADD TO CART
Dimensions KM (mm) LB Dimensions (mm) Standard TRUSCO Part Number Dimensions KH (mm) Dimensions LH (mm) Dimensions L (mm) Dimensions KE (mm) Dimensions LD (mm) Output (W) Dimensions LM (mm) Dimensions LP (mm) 50/60 Hz Current (A) Weight (kg) Dimensions LJ (mm) Dimensions LL (mm) Dimensions KL (mm) Dimensions PK (mm) Dimensions KB (mm) Dimensions Lk (mm) Dimensions LZ (mm) Dimensions LG (mm) Standard Pipe Diameter Dimensions LE (mm) Dimensions LE (mm) Paint Color Dimensions PE Dimension LA (mm) Maximum DisCharge Rate (L/min)(50/60Hz) Dimensions PC (mm) Dimensions KD (phi mm) Dimension D (phi mm) Bottom Diameter (mm) Dimensions LN (mm) LC Dimensions (mm) Reach Capability (m) Height (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions KM (mm) LB Dimensions (mm) Standard TRUSCO Part Number Dimensions KH (mm) Dimensions LH (mm) Dimensions L (mm) Dimensions KE (mm) Dimensions LD (mm) Output (W) Dimensions LM (mm) Dimensions LP (mm) 50/60 Hz Current (A) Weight (kg) Dimensions LJ (mm) Dimensions LL (mm) Dimensions KL (mm) Dimensions PK (mm) Dimensions KB (mm) Dimensions Lk (mm) Dimensions LZ (mm) Dimensions LG (mm) Standard Pipe Diameter Dimensions LE (mm) Dimensions LE (mm) Paint Color Dimensions PE Dimension LA (mm) Maximum DisCharge Rate (L/min)(50/60Hz) Dimensions PC (mm) Dimensions KD (phi mm) Dimension D (phi mm) Bottom Diameter (mm) Dimensions LN (mm) LC Dimensions (mm) Reach Capability (m) Height (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 60034-1 387-2360 - - - - - 250 - - 1.2/1.5 15 - - - - - - - - 3/4PS - - - - - 110/160 - - - 128 - - 4 449   1pc 1 VKP-085A 02151511 489.99 SGD
In stock
73 90 +/-0 - 0.5 IEC34-1, CE marking - 93 150 317 67 64 100 100 116 0.55/0.5 6.5 90 +/-0 - 0.5 167 93 71 74 90 7 8 3/8PS 134 134 (Gloss) Munsell N1 PS3/8 132 45/60 15 22 92 - 4 152 2 -   1PC 1 VKP-065A 02151493 309.99 SGD
In stock
73 90 +/-0 - 0.5 IEC34-1 - 93 150 298 67 - 40 110 125 0.32/0.31 5.5 90 +/-0 - 0.5 148 93 62.5 60.5 100 7 8 1/4PS 130 130 (Gloss) Munsell N1 PS1/4 130 19/25 15 22 92 - 4 145 1.5 -   1PC 1 VKP-045A 02151475 219.99 SGD
In stock
73 90 +/-0 - 0.5 IEC34-1 - 93 151 317 67 64 60 110 116 0.4/0.35 6 90 +/-0 - 0.5 167 93 71 74 100 7 8 3/8PS 130 130 (Gloss) Munsell N1 PS3/8 132 20/30 15 22 92 - 4 152 2 -   1PC 1 VKP-055A 02151484 249.99 SGD
In stock
73 115 +/-0 - 0.5 IEC34-1 - 93 180 367 78 75 180 130 143 0.85/1.0 10 115 +/-0 - 0.5 187 104 80 94 105 41554 10 1/2PS 134 134 (Gloss) Munsell N1 PS1/2 160 75/100 20 22 111 - 41307 184 3 -   1PC 1 VKP-075A 02151502 439.99 SGD
In stock
- - 60034-1 - - - - - - 250 - - 1.2/1.5 15 - - - - - - - - 3/4PS - - - - - 110/160 - - - 128 - - 4 449 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VKP-085A 45255796 -
Discontinued
[x]
- - 60034-1 387-2378 - - - - - 400 - - 2.4/2.4 16.5 - - - - - - - - 1PS - - - - - 140/200 - - - 135 - - 5 524   1pc 1 VKP-095A 06585713 629.99 SGD
Shipped after 2018-06-21
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
I purchased it for replacement work due to parts breakage
4
From Japan
On 2018-05-29 14:53:47
Although it was a replacement from another manufacturer, it was able to install smoothly, it was saved because we were on the dimensional table. I would like to buy it in the future.
This review is about item#2151502.
Cutting oil supply during metal working
4
From Japan
On 2017-04-07 16:06:21
This time, it is a replacement because the thing used was crushed. We made one wattage larger than before. Compact but powerful and useful. I was allowed to use 10% discount on montarau sale, which I bought at a low price. Thank you very much.
This review is about item#2151484.
Replacement of processing machine accessories
5
From Japan
On 2016-03-14 18:53:06
I bought it because of a pump failure attached to the processing machine. You can purchase with confidence for the manufacturer's goods.
This review is about item#02151502.
Site work
4
From Japan
On 2015-08-11 14:35:27
I can use it, and the price is cheap so I use it in repeat.
This review is about item#02151502.
To the pump for the coolant of the machine
5
From Japan
On 2013-12-19 08:25:51
It is about to have too much momentum. I'm glad I could purchase it cheaply.
This review is about item#02151502.