Buy more than* S$200* and get FREE SHIPPING

Handy Key

5.00 (4)
Tolerance
New JIS standard
Material
S45C
Type
Individual pack
...see all>
Product Options
ADD TO CART
Length R (mm) Dimensions (Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length R (mm) Dimensions (Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 8x7 1Pack(4PC) 1 8x7x45 00000506 6.99 SGD
Shipped after 2018-05-30
60 12x8 1Pack(2PC) 1 12x8x60 00000183 8.99 SGD
Shipped after 2018-05-30
55 12x8 1Pack(2PC) 1 12x8x55 00000174 7.99 SGD
Shipped after 2018-05-30
45 12x8 1Pack(3PC) 1 12x8x45 00000156 7.99 SGD
Shipped after 2018-05-30
35 12x8 1Pack(4PC) 1 12x8x35 00000131 7.99 SGD
Shipped after 2018-05-30
30 12x8 1Pack(4PC) 1 12x8x30 00000122 7.99 SGD
Shipped after 2018-05-30
25 12x8 1Pack(4PC) 1 12x8x25 00000113 7.99 SGD
Shipped after 2018-05-30
60 10x8 1Pack(2PC) 1 10x8x60 00000086 7.99 SGD
Shipped after 2018-05-30
45 7x7 1Pack(4PC) 1 7x7x45 00000436 12.99 SGD
Shipped after 2018-05-30
25 7x7 1Pack(6PC) 1 7x7x25 00000393 6.99 SGD
Shipped after 2018-06-01
65 12x8 1Pack(2PC) 1 12x8x65 00000192 8.99 SGD
Shipped after 2018-05-30
65 10x8 1Pack(2PC) 1 10x8x65 00000095 6.99 SGD
Shipped after 2018-05-30
15 5x5 1Pack(7PC) 1 5x5x15 00000262 6.99 SGD
Shipped after 2018-06-01
35 8x7 1Pack(5PC) 1 8x7x35 00000481 7.99 SGD
Shipped after 2018-05-30
15 7x7 1Pack(6PC) 1 7x7x15 00000375 7.99 SGD
Shipped after 2018-05-30
15 4x4 1Pack(7PC) 1 4x4x15 00000217 6.99 SGD
Shipped after 2018-05-30
70 12x8 1Pack(2PC) 1 12x8x70 00000201 7.99 SGD
Shipped after 2018-05-30
50 12x8 1Pack(3PC) 1 12x8x50 00000165 7.99 SGD
Shipped after 2018-05-30
40 12x8 1Pack(3PC) 1 12x8x40 00000147 7.99 SGD
Shipped after 2018-05-30
55 10x8 1Pack(3PC) 1 10x8x55 00000077 8.99 SGD
Shipped after 2018-05-30
35 7x7 1Pack(5PC) 1 7x7x35 00000411 6.99 SGD
Shipped after 2018-06-01
40 5x5 1Pack(5PC) 1 5x5x40 00000314 6.99 SGD
Shipped after 2018-06-01
40 10x8 1Pack(3PC) 1 10x8x40 00000043 7.99 SGD
Shipped after 2018-05-28
25 10x8 1Pack(4PC) 1 10x8x25 00000016 6.99 SGD
Shipped after 2018-05-30
30 10x8 1Pack(4PC) 1 10x8x30 00000025 6.99 SGD
Shipped after 2018-05-30
35 10x8 1Pack(4PC) 1 10x8x35 00000034 7.99 SGD
Shipped after 2018-05-28
45 10x8 1Pack(3PC) 1 10x8x45 00000052 7.99 SGD
Shipped after 2018-06-01
50 10x8 1Pack(3PC) 1 10x8x50 00000061 7.99 SGD
Shipped after 2018-05-30
70 10x8 1Pack(2PC) 1 10x8x70 00000104 7.99 SGD
Shipped after 2018-05-30
20 4x4 1Pack(7PC) 1 4x4x20 00000226 6.99 SGD
Shipped after 2018-05-30
25 4x4 1Pack(6PC) 1 4x4x25 00000235 6.99 SGD
Shipped after 2018-05-30
30 4x4 1Pack(6PC) 1 4x4x30 00000244 6.99 SGD
Shipped after 2018-06-01
20 5x5 1Pack(6PC) 1 5x5x20 00000271 6.99 SGD
Shipped after 2018-05-28
25 5x5 1Pack(6PC) 1 5x5x25 00000287 6.99 SGD
Shipped after 2018-05-28
30 5x5 1Pack(6PC) 1 5x5x30 00000296 6.99 SGD
Shipped after 2018-06-01
35 5x5 1Pack(5PC) 1 5x5x35 00000305 6.99 SGD
Shipped after 2018-05-30
20 6x6 1Pack(6PC) 1 6x6x20 00000323 6.99 SGD
Shipped after 2018-05-28
25 6x6 1Pack(6PC) 1 6x6x25 00000332 6.99 SGD
Shipped after 2018-05-28
30 6x6 1Pack(6PC) 1 6x6x30 00000341 6.99 SGD
Shipped after 2018-05-28
35 6x6 1Pack(5PC) 1 6x6x35 00000357 6.99 SGD
Shipped after 2018-05-30
40 6x6 1Pack(5PC) 1 6x6x40 00000366 6.99 SGD
Shipped after 2018-06-01
20 7x7 1Pack(6PC) 1 7x7x20 00000384 6.99 SGD
Shipped after 2018-05-30
30 7x7 1Pack(5PC) 1 7x7x30 00000402 6.99 SGD
Shipped after 2018-05-28
40 7x7 1Pack(5PC) 1 7x7x40 00000427 7.99 SGD
Shipped after 2018-05-28
50 7x7 1Pack(4PC) 1 7x7x50 00000445 7.99 SGD
Shipped after 2018-05-30
20 8x7 1Pack(5PC) 1 8x7x20 00000454 6.99 SGD
Shipped after 2018-05-30
25 8x7 1Pack(5PC) 1 8x7x25 00000463 6.99 SGD
Shipped after 2018-05-30
30 8x7 1Pack(5PC) 1 8x7x30 00000472 6.99 SGD
Shipped after 2018-05-28
40 8x7 1Pack(4PC) 1 8x7x40 00000497 6.99 SGD
Shipped after 2018-05-28
50 8x7 1Pack(4PC) 1 8x7x50 00000515 7.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Machine repair
5
From Japan
On 2017-11-02 22:16:35
I got it in time as soon as it arrived. The machine has stopped for a long time.
This review is about item#402.
Replenishment of key loss of management machine
5
From Japan
On 2017-01-15 10:05:08
Finishing accuracy etc. No problem. It is easy to adjust with farmland even if it is not perfect size if there is a set item of each size of length.
This review is about item#506.
Maintenance of agricultural machines
5
From Japan
On 2015-03-01 09:50:44
There is no problem at all.
This review is about item#00000366.
To the drive of the shaft and gear
5
From Japan
On 2014-04-27 22:32:33
The fitting accuracy to the key groove is also good, I like the design of the package personally, but when using only one to take out, it is regrettable that the box which opened it will not function.
This review is about item#00000217.

Related Products