Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Work light, Fluorescent

3.50 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Power Cord (m)
2
Power (W)
13
Weight (kg)
1
Compatible
Fluorescent lamp F13W (included)
Accessories
Light (F13W) 1 Movies
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FL-13-2M 06604552 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 2
1 star 0
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Boat repair
4
From Japan
On 2015-03-11 17:02:07
I am using a fluorescent light formula for LED light because it is difficult to work. Although the light is OK though the impression, the cord is hard and it is hard to handle.
This review is about item#06604552.
Lighting during working in board
3
From Japan
On 2014-08-27 09:31:10
There is a scratchy impression than I thought, there are also scenes that a subtle angle is rather difficult to use. Apart from size, plastic main body cheeps and handles carefully when working on-site. I also feel uneasy about the durability of the parts connecting the magnet and the main body.
This review is about item#06604552.
Maintenance of automobiles
2
From Japan
On 2013-10-21 09:08:55
Although I am satisfied with the price, since the power cord is too hard and short, I use it as a commercially available cord. If it is a soft and thin cord, can you keep the price even better?
This review is about item#06604552.
Car maintenance
2
From Japan
On 2012-10-19 11:54:48
I was too delicate and could not be very satisfied because the outer case would separate or the fluorescent light would crack if dropped. I bought only the fluorescent light again but it ceased to light at last.
This review is about item#06604552.
Used in pit
5
From Japan
On 2012-04-20 13:34:34
It was brighter than I expected. I think that it would be nice if there was a light protection part at the time of falling.
This review is about item#06604552.
At work, when disassembling and repairing the machine, it is used for internal structure and status check. Because I liked it, I used it on a holiday from the company, and used it for my hobby my car teasing.
5
From Japan
On 2012-02-23 13:20:10
I think that it is brighter and easier to use than I had imagined. I would like to practice improving work efficiency, explain, and recommend it to people around me.
This review is about item#06604552.

Related Products