Buy more than* S$200* and get FREE SHIPPING

Super Sealing Tape No.727

4.56 (16)
...see all>
Product Options
ADD TO CART
High Speed Unwinding Force (30m/min) Adhesive Force to SUS (N/18mm) Tensile Strength (N /18mm) Holding Power (mm) Elongation (%) Adhesive Tape Thickness (mm) Tape Length (m) Base Material Tape Width (mm) Paper Tube Inside Diameter (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
High Speed Unwinding Force (30m/min) Adhesive Force to SUS (N/18mm) Tensile Strength (N /18mm) Holding Power (mm) Elongation (%) Adhesive Tape Thickness (mm) Tape Length (m) Base Material Tape Width (mm) Paper Tube Inside Diameter (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 18, 18, 18 - 20, 20, 20 - - 1case(10pc) 1 - 68175363 67.99 SGD
Shipped after 2018-01-23
- - - - - - - 18, 18, 18 - 30, 30, 30 - - 1pc(4roll) 1 - 68175327 7.99 SGD
Shipped after 2018-01-23
- - - - - - - 18, 18, 18 - 20, 20, 20 - - 1pc(6roll) 1 - 68175318 7.99 SGD
Shipped after 2018-01-23
- - - - - - - 18, 18, 18 - 12, 12, 12 - - 1case(10pc) 1 - 68175336 67.99 SGD
Shipped after 2018-01-23
- - - - - - - 18, 18, 18 - 40, 40, 40 - - 1case(10pc) 1 - 68175397 67.99 SGD
Shipped after 2018-01-23
- - - - - - - 18, 18, 18 - 15, 15, 15 - - 1case(10pc) 1 - 68175345 67.99 SGD
Shipped after 2018-01-23
- - - - - - - 18, 18, 18 - 24, 24, 24 - - 1case(10pc) 1 - 68175372 67.99 SGD
Shipped after 2018-01-23
- - - - - - - 18, 18, 18 - 50, 50, 50 - - 1case(10pc) 1 - 68175406 56.99 SGD
Shipped after 2018-01-23
- - - - - - - 18, 18, 18 - 18, 18, 18 - - 1case(10pc) 1 - 68175354 69.99 SGD
Shipped after 2018-01-23
- - - - - - - 18, 18, 18 - 30, 30, 30 - - 1case(10pc) 1 - 68175388 67.99 SGD
Shipped after 2018-01-23
2.6 2.39 66 0.1 13.6 Acrylic system 0.1 18 Japanese paper 15 - Red 1Pack(8Roll) 1 No.727 10695754 7.99 SGD
In stock
2.6 2.39 66 0.1 13.6 Acrylic type 0.1 18 Japanese paper 18 - Red 1Pack(7Roll) 1 No.727 06588513 8.99 SGD
In stock
2.6 2.39 66 0.1 13.6 Acrylic type 0.1 18 Japanese paper 21 30 Red 1Pack(6Roll) 1 No.727 06588522 8.99 SGD
In stock
2.6 2.39 66 0.1 13.6 Acrylic type 0.1 18 Japanese paper 24 30 Red 1Pack(5Roll) 1 No.727 06588531 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 4
3 star 0
2 star 1
1 star 0
Review Rating: 4.56
16 Customer Reviews
The reviews are automatic translation.
As a mark of the chock point
4
From Japan
On 2017-11-30 16:44:06
When checking the points that have been chocked again, it tends to overlook as another color, but it is perfect if it is pink. However, other people say, but it is a shame disappointing that it is hard to tear.
This review is about item#6588513.
Instead of F
5
From Japan
On 2017-11-07 22:05:11
It is used instead of f of indication of trouble during equipment inspection. Because it is wide, it's easy to write in magic, you can cut it by hand It does not cost so much and it is useful.
This review is about item#6588531.
Curing masking
2
From Japan
On 2017-09-18 16:53:42
A little thick? The cost of cutting with hands was reasonable. What?
This review is about item#6588531.
During inspection
5
From Japan
On 2017-06-28 19:50:16
Pink is good noticeable in any place back. Writing a character from the top of the tape would be invisible unless it is magic.
This review is about item#10695754.
In the mark of the repair spot of the building
5
From Japan
On 2017-02-14 09:04:34
There are many "tapes" such as yellow and purple, but red tapes are not being sold quite. The repair part is also very easy to understand, it is useful.
This review is about item#6588513.
Used for displaying NG goods / modification request after painting
5
From Japan
On 2017-01-26 17:00:36
Masking tape has many yellow, blue and white, and "red" does not appear so much, so it can be used very usefully to notify NG goods after painting. Products in operation will be easy to understand as they will necessarily use yellow, blue and white tapes.
This review is about item#10695763.
Maintenance of cars on a daily basis
5
From Japan
On 2016-09-29 17:58:49
I am using it even in everyday because the color is good. Because there are plenty, I use it in my car, in my house, anywhere.
This review is about item#6588531.
For confirmation during in-house inspection
4
From Japan
On 2015-12-03 14:36:59
I felt that working efficiency would be better as it was easier to cut a little. I think that the price is cheap and the tape is long and it is quite good outside the work surface.
This review is about item#10695754.
Used in house cleaning
5
From Japan
On 2015-02-20 09:07:48
I used it at changing the old coking during my house cleaning job. Although I used blue tapes regularly, red is also good degree and there is no particular meaning. Paper quality is hard for building. It is not as good as it can not be used.
This review is about item#06588513.
For working inside the factory
4
From Japan
On 2014-05-19 15:19:35
Because it was possible to purchase cheap size not handled by other mail order trader, it is very helpful.
This review is about item#10695754.

Related Products