Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Multiuse Thick Double-Stick Tape No.523

4.82 (11)
Adhesive Power (N/10mm)
6.0
Tape Thickness (mm)
0.5
Tape Length (m)
15
Base Material
Cloth
Color
White
...see all>
Product Options
ADD TO CART
Tape Width (mm) Weight (g) Use Thickness Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (g) Use Thickness Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 310 Versatile Thick Rubber-based 1box(60roll) 1 J0070 70249165 479.99 SGD
Shipped after 2018-06-27
25 310 - - Rubber type 1Roll 1 J0070 03335437 8.99 SGD
In stock
30 380 - - Rubber type 1Roll 1 J0080 03335446 9.99 SGD
In stock
50 610 - - Rubber type 1Roll 1 J0090 03335455 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
For processing of products
5
From Japan
On 2017-06-19 15:17:35
For shipment of semiconductors, for pasting processed urethane and vinyl sheets into a box I bought it. It is saved because strength is hard to peel off well.
This review is about item#3335437.
Stainless steel processing
4
From Japan
On 2017-02-16 10:02:34
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#3335437.
Impact value measurement For fixing the acceleration sensor.
5
From Japan
On 2017-02-04 16:43:52
Thickness, adhesiveness (adhesion) is also moderate, so ease of use as fixing the acceleration sensor is OK.
This review is about item#3335437.
Reattach carpet
5
From Japan
On 2014-12-05 17:00:42
There are thickness, it is a solid material. This time I repacked the part where the carpet is peeling off. It firmly sticks, it seems that it will peel off for a while. There are still many, so it may be profitable.
This review is about item#03335446.
For fixing various equipment etc.
5
From Japan
On 2014-10-18 12:29:10
Adhesion, there is nothing satisfactory in terms of price. I would like to purchase next time if there is opportunity.
This review is about item#03335437.
Installation of relief.
5
From Japan
On 2014-01-17 18:07:36
I am surprised at the adhesive strength. It is useful.
This review is about item#03335437.
Used as hand slip in handball competition
5
From Japan
On 2013-07-10 19:21:38
We are satisfied with all of adhesion, durability and price.
This review is about item#03335455.
To fix the signboard (laminate) to be marked
4
From Japan
On 2013-07-04 16:37:04
It is strong against the moisture of the rainy season and it is considerably useful.
This review is about item#03335437.
Paste polishing wheels on aluminum pedestal
5
From Japan
On 2013-02-15 17:42:46
There are various kinds even if it says double-sided tape, and we used double sided tape of each maker, but because we use it for polishing while we use water flowing, the sticky part weakens absolutely and the whetstone peels off I will excuse you. So, if you use Nitomu no. 523 tape, you can use it because the adhesion is strong and the grinding wheel can not be peeled off to the end, we purchase it through Monotaro and I am currently using it.
This review is about item#03335455.
Fastening of hardware and malls
5
From Japan
On 2013-02-03 17:27:53
It is handy because it is thick and very comfortable.
This review is about item#03335446.

Related Products