Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double-Stick Tape No.525K, For Artificial Turf Fixation

4.00 (1)
Purpose
Will fix and spread into artificial turf. Such as galvanized steel, the reinforcement of sheet metal roof. Resonant end-audio equipment.
Adhesive Force (N/20mm)
44
Adhesive Power (N/10mm)
22.0
Tape Thickness (mm)
1
Tape Length (m)
15
Base Material
Cloth
Color
Black
...see all>
Product Options
ADD TO CART
Adhesive Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Butyl rubber 30 560 391-4488 1Roll 1 J0120 06588601 23.99 SGD
In stock
Butyl rubber type 50 1000 391-4496 1Roll 1 J0130 06588617 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For anchorage
4
From Japan
On 2015-07-31 15:04:26
I could firmly fix the artificial turf.
This review is about item#06588617.

Related Products