Buy more than* S$200* and get FREE SHIPPING

General Double-Stick Tape No.5010

4.33 (6)
Purpose
Adhesive for paper cutting, woodworking and temporary joint securing. To paste photos and scraps. Small adhesive plates.
Adhesive Power (N/10mm)
5.5
Tape Thickness (mm)
0.17
Tape Length (m)
20
Base Material
Non-woven fabric
Color
White
...see all>
Product Options
ADD TO CART
Tape Width (mm) Weight (g) TRUSCO Part Number Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (g) TRUSCO Part Number Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 50 338-3539 Acrylic type 1Roll 1 J0510 02341455 3.99 SGD
In stock
15 75 338-3547 Acrylic type 1Roll 1 J0520 02341464 4.99 SGD
In stock
20 95 338-3555 Acrylic system 1Roll 1 J0530 02341473 5.99 SGD
In stock
25 135 - Acrylic type 1Roll 1 J0540 02341482 7.99 SGD
In stock
30 150 338-3571 Acrylic type 1Roll 1 J0550 02341491 7.99 SGD
In stock
40 195 338-3580 Acrylic system 1Roll 1 J0560 02341507 10.99 SGD
In stock
50 245 338-3598 Acrylic type 1Roll 1 J0570 02341516 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Temporary fixation during sewing operation
5
From Japan
On 2017-06-28 16:33:26
Compared to other cheap ones, it also has good adhesion and easy release of release paper.
This review is about item#2341455.
Nc Temporary stop of cutting process
3
From Japan
On 2016-05-17 11:10:49
Although various kinds of double-sided tape are being selected, this product thinks that the adhesion power is pretty good, but if heat in cutting is added, there are cases where some stickiness may occur when peeling off. I would like to try a re-peelable type next time
This review is about item#02341464.
Pop paste etc.
3
From Japan
On 2016-02-23 17:46:54
It was not wide and narrow and it was just right width so I did it. Not bad.
This review is about item#02341491.
Temporary fastening and others
5
From Japan
On 2014-06-18 19:36:51
It is safe because it is a maker item, but it can be said to other products in general, but it is saved when the arrival date is one day earlier.
This review is about item#02341455.
Box making etc.
5
From Japan
On 2013-03-26 15:17:55
Until now I was using products from other companies, but this product was bad with sticking. I firmly stick even in winter
This review is about item#02341455.
Posting posters etc
5
From Japan
On 2009-07-31 15:32:48
For posters and POP posting purposes, I tried quite a few kinds of double-sided tape under the condition that it was "hard to peel off and no tape marks", but this is the best for now. However, traces may remain on metal surfaces, places where they are exposed to sunshine (where the temperature rises).
This review is about item#02341455.

Related Products