Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Transparent Double Sided Tape No.539R

4.75 (12)
Adhesive Power (N/10mm)
4.0
Tape Thickness (mm)
0.1
Tape Length (m)
20
Base Material
Polypropylene film
Color
Transparent
...see all>
Product Options
ADD TO CART
Adhesive Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Acrylic 15 65 1set(20roll) 1 J0820 70249034 119.99 SGD
Shipped after 2018-06-27
Acrylic 10 45 1set(30roll) 1 J0810 70249025 129.99 SGD
Shipped after 2018-06-27
Acrylic type 10 45 1Roll 1 J0810 03335525 3.99 SGD
In stock
Acrylic type 15 65 1Roll 1 J0820 03335534 5.99 SGD
In stock
Acrylic system 20 85 1Roll 1 J0830 03335543 7.99 SGD
In stock
Acrylic type 30 125 1Roll 1 J0840 03335552 11.99 SGD
In stock
Acrylic 50 - 1Roll 1 J0850 06732171 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
12 Customer Reviews
The reviews are automatic translation.
Attached to window glass
4
From Japan
On 2018-04-10 10:23:56
It is difficult to tear off by hand, but transparency is wonderful, there are no signs of peeling left so much.
This review is about item#03335525.
This is double sided tape
5
From Japan
On 2017-03-29 14:49:00
Since it can not be torn by hand, it is convenient to peel off very beautifully.
This review is about item#3335525.
Equipment fixation
5
From Japan
On 2017-02-19 18:39:59
The adhesive residue when peeled off is also few, it is easy to use because it is strong.
This review is about item#6732171.
repair
5
From Japan
On 2016-12-01 17:25:54
I did not anticipate transparency that I do not know whether I have specified a firm adhesive strength, double-sided tape. I am satisfied.
This review is about item#3335543.
It is used for production fixation of display goods.
5
From Japan
On 2016-10-27 15:50:33
It is very good because the color of the paste does not come out even if it looks like it is transparent.
This review is about item#3335525.
When wooden NC machining is done, it is pasted on the surface plate with double sided tape here.
5
From Japan
On 2016-08-16 18:18:17
After processing, if it is an ordinary double-sided tape, it can not peel off cleanly, but this item of polypropylene film as a base material has become amazingly easy to clean up.
This review is about item#3335534.
In-store decoration
5
From Japan
On 2014-12-13 09:31:01
I am very happy to use it for Christmas decoration.
This review is about item#03335534.
Poster paste
5
From Japan
On 2014-08-20 13:10:58
Normally, double-sided tape is not stuck once it is pasted, and there are many cases that it damages the media and the wall, but this item likes the easiest to repack it. However, it can be used without decreasing the adhesive strength. It is one push.
This review is about item#03335525.
Pasting interior materials of returnable boxes
5
From Japan
On 2014-04-30 11:21:58
Ease of peeling, adhesion was good.
This review is about item#03335534.
For testing
5
From Japan
On 2013-06-10 13:14:09
It arrived early and it was saved.
This review is about item#06732171.

Related Products