Buy more than* S$200* and get FREE SHIPPING

Double Sided Tape No.539 for Cushioned Floors

2.50 (2)
Purpose
To fix floor cushions and needle punch.
Adhesive Power (N/10mm)
4.0
Adhesive
Acrylic type
Tape Thickness (mm)
0.1
Tape Length (m)
20
Base Material
Polypropylene film
Tape Width (mm)
50
Color
Transparent
Application
Fixing vinyl flooring and needle-punching
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 J0870 06588592 21.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Purchase to stop power supply equipment inside the car
4
From Japan
On 2017-10-17 15:16:00
I bought it to stop the power supply equipment inside the car. Because it gets hot, it is sometimes peeling and it is in trouble.
This review is about item#6588592.
Temporary fastening of two fiber cloths
1
From Japan
On 2013-04-09 15:34:20
I used a double-faced tape for CF of stocky stocks that I had stocked for a while but gone. Now I can not tell if there are double - faced tapes for CF for CF bibs, so I bought it because it was easy to buy on the tabletop. The double-faced tape for CF for CF was a filmy shape with a crisp center. The feeling of use was very good for temporarily fastening two fiber cloths. Since this double-sided tape is of a butter with a soft core, the nori is also a vector and it was not suitable for our use. Is there nothing like a 5 cm wide film with a thin double-sided tape that does not get sticky and crisp inside?
This review is about item#06588592.

Related Products