Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

General Material For Super Strong Double-Sided Tape No.5711

4.33 (3)
Purpose
For fixing metal, ceramic, tile, plastic glue. Fixing name plates, Auto striping.
Holding Power (g)
800 (15 mmx20 mm/SUS)
Adhesive Power (N/10mm)
4.5
Tape Thickness (mm)
1.3
Tape Length (m)
5
Base Material
Special polyolefin form
Color
Black
...see all>
Product Options
ADD TO CART
AS ONE Part Number Adhesive Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Adhesive Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-9968-01 Acrylic type 12 40 391-4607 1Roll 1 J0960 03335376 9.99 SGD
In stock
1-9968-02 Acrylic system 20 70 328-0489 1Roll 1 J0970 03335385 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Part installation
5
From Japan
On 2017-05-30 20:00:40
Adhesion is extremely poorly peeled off, and workability is good.
This review is about item#3335376.
Used for mechanical parts adhesion first aid measures
3
From Japan
On 2015-06-19 16:08:21
The bond strength was the first.
This review is about item#03335385.
Used for installation of automotive interior items, auxiliary bonding of lining, temporary fixation etc.
5
From Japan
On 2012-04-17 21:28:05
Adhesion strength is sufficient for temporary attachment of aero, but it has moderate adhesive strength and work becomes easy.
This review is about item#03335376.

Related Products