Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double-sided Tape for polyvinyl chloride No.501M

4.60 (5)
Purpose
for Vinyl chloride adhesive. Piping, protective vinyl chloride film adhesion. Adhesion of automobile interior materials.
AS ONE Part Number
1-9970-01
Adhesive Power (N/10mm)
(SUS)5.50, (ABS)5.60, (PE)3.08, (PP)4.67, (PVC)7.75
Adhesive
Acrylic type
Tape Thickness (mm)
0.16
Tape Length (m)
20
Base Material
Non-woven fabric
Tape Width (mm)
20
Weight (g)
123
Color
White
TRUSCO Part Number
335-5896
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 J0980 03335367 10.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Repair of transparent vinyl etc.
5
From Japan
On 2018-03-27 21:09:58
It is cheaper than the home center, you can purchase the number collectively and will be delivered the next day so it will be saved. The item itself has no problem.
This review is about item#3335367.
Paste on plastic products
3
From Japan
On 2016-08-08 12:48:00
Due to the strength of the adhesive tape, the packaging vinyl stuck to the side frame and it was hard to peel off. I also became interested in garbage on the side frame during work. I always use № 512, but 501 is more powerful I was worried about sticking side frames.
This review is about item#3335367.
Fix synthetic leather
5
From Japan
On 2015-07-14 14:55:40
The most adhesive power lasted and the durability was good among various tests. Even once bonded, it can be repositioned and workability is good.
This review is about item#03335367.
Adhesion
5
From Japan
On 2014-08-13 18:24:05
It's powerful and thin, not limited to PVC so it's easy to use. It is often used because it can be used together temporarily by adhesives, screws etc., positioning etc.
This review is about item#03335367.
Tentative attachment, material fixation during sewing
5
From Japan
On 2014-06-30 13:10:35
Heat resistance and adhesion performance against vinyl chloride are also very useful
This review is about item#03335367.

Related Products