Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Super Strong Double-Sided Tape For Rubber Surfaces

3.14 (7)
Purpose
Vulcanized rubber cushion material of consumer electronics, such as OA equipment, and temporary fixing adhesive for packing material. NATURAL RUBBER TEMPORARY ADHESIVE FOR VARIOUS RUBBER MATERIALS SUCH AS NEOPRENE, EPT RUBBER.
AS ONE Part Number
1-9973-01
Adhesive Power (N/10mm)
( 1 surface ) 10.0 (2 surface)6.0
Adhesive
(1 surface) rubber based (2nd surface) Rubber based
Tape Thickness (mm)
0.15
Tape Length (m)
20
Base Material
Special polyolefin
Tape Width (mm)
20
Weight (g)
120
Color
Black
TRUSCO Part Number
391-4615
ESCO Part Number
EA944MD-1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 J1000 03335342 13.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 2
Review Rating: 3.14
7 Customer Reviews
The reviews are automatic translation.
I used it for first aid
5
From Japan
On 2018-04-13 14:35:02
I took off my shoe sole and used it for first aid. I firmly stuck.
This review is about item#3335342.
Mounting of the aorigbon body.
5
From Japan
On 2018-03-17 10:40:18
Because it is used to a position where force is applied perpendicularly to the sticking surface, "super" It was not a problem even if it was not strong, but it is a good condition. It was a good impression that I pasted once but because it was a pasting period of about 1 month, the adhesive residue to the car body side was very small. ... Some people who are underestimated, I felt that they should be purchased after checking their uses and dimensions.
Adhesion of external plates
4
From Japan
On 2015-12-09 08:23:47
The product itself is adequate adhesive strength and easy to peel and easy to handle It seems easy to handle It became a little bothersome that the adhesive surface sticks at room temperature.
This review is about item#03335342.
Adhesion of rubber material
1
From Japan
On 2015-04-30 15:39:26
I wanted to bond the material of the hard PVC (PVC) and the aluminum composite board but they did not stick at all ... Although I used bonds for rubber until now I tried it because it is easier to handle on both sides. .
This review is about item#03335342.
Motorcycle Parts Installation
4
From Japan
On 2015-04-19 20:46:12
Bond the rubber part of the motorcycle and plastic parts. Although I feel a little weak initial adhesion, buying is because there are not double - sided tapes affixed to rubber.
This review is about item#03335342.
Thinking for mounting parts
2
From Japan
On 2014-06-19 19:10:08
The thickness was thinner than I thought. At such time, I feel the inconvenience of the net (+ o +) thing itself is not bad
This review is about item#03335342.
Adhesive cushion L shape to concrete
1
From Japan
On 2012-03-20 06:45:42
Although it was displayed as a related item of cushion, it was not useful at all. I purchased the adhesive again. However, when used to bond the styrofoam to the wood, it could be fixed firmly.
This review is about item#03335342.

Related Products