Buy more than* S$200* and get FREE SHIPPING

Super Strong Double-Sided Tape No.577 For Roughened Surface

4.00 (1)
Purpose
Adhesion to polyvinyl chloride. Adhesion to concrete, plywood, gypsum board.
Adhesive Power (N/10mm)
6.5
Holding Power (mm)
1.0
Adhesive
Acrylic type
Tape Thickness (mm)
1.2
Tape Length (m)
10
Base Material
Special polyolefin form
Tape Width (mm)
20
Weight (g)
93
Color
White
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 J1010 03335333 28.68 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Put a name plate on the block
4
From Japan
On 2017-07-07 14:51:09
I put a name plate on the block. It will not go away even if it rains, it is going well.
This review is about item#03335333.

Related Products