Buy more than* S$200* and get FREE SHIPPING

Building Cloth Tape KZ-31

Adhesive Power (N/10mm)
31.4
Adhesive
Rubber-based
Tape Thickness (mm)
0.29
Tape Length (m)
25
Base Material
Sufumosu + PE
...see all>
Product Options
ADD TO CART
Tape Width (mm) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 435 Ocher 391-4623 1Roll 1 J2120 06589125 8.99 SGD
Shipped after 2018-02-26
75 652 Cardboard 391-4631 1Roll 1 J2130 06589134 12.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products