Buy more than* S$200* and get FREE SHIPPING

Waterproof Aluminum Tape Seal

4.08 (13)
Purpose
Waterproofing repair of roof material tinplate etc.
Separator
Available
Adhesive Force (N/25mm)
27.0
Tensile Strength (N/25mm)
80.0
Adhesive
Rubber type
Tape Thickness (mm)
0.5
Tape Length (m)
5
Base Material
Soft aluminum foil + polyester film
Operating Temperature Range (deg C)
10 - 60
Color
Silver
Description 2
Only lend themselves to mending the roof waterproof aluminum tape!
...see all>
Product Options
ADD TO CART
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 250 335-5926 1Roll 1 J2170 06589107 14.99 SGD
In stock
75 370 335-5934 1Roll 1 J2180 06589116 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 0
2 star 0
1 star 2
Review Rating: 4.08
13 Customer Reviews
The reviews are automatic translation.
Roof seams, joints of water distribution pipes
4
From Japan
On 2018-04-28 12:25:15
As black things are attached to the hands, wearing gloves is recommended when working. The softness of the tape is also exactly good, it is good that it is very easy to paste. I am glad even if there is something similar in price, color and material 20 meters.
This review is about item#6589107.
Is the usage wrong? What?
1
From Japan
On 2018-01-22 08:40:40
Because the lid of the bath has run out Purchase for repair. Dry well on both sides of the back and wipe it clean I pasted it, but in one month I got stuck. Why is it waterproof? What? I wonder if the steam is useless. Is there a way of using it wrong? What?
This review is about item#6589107.
For sheet metal repair
5
From Japan
On 2017-09-20 17:19:49
Used before painting on the corroded rusted sheet metal of roof holes or heavy machinery. Very nice.
This review is about item#6589116.
Item's worst
1
From Japan
On 2017-09-18 08:07:42
The back is a conspicuous black adhesive tape. It is easy to get in the hand and it will be the last if you get to another place. I can not take it again. When looking at the table black sticky objects protrude outside and it looks bad. I think that I will never buy it even for free.
This review is about item#6589107.
Repair of the seams of the boards
5
From Japan
On 2017-06-10 04:50:36
It leaked from the joint of the parallel plate, I was in trouble, I used it for testing. After use, no leaks at all. I think that it is valuable although it is an expensive item. I am satisfied.
This review is about item#06589107.
Undercar work
5
From Japan
On 2017-06-07 00:25:45
I used it together with a waterproof butyl tape, so I think that it can stick very firmly.
This review is about item#06589107.
Roof repair
5
From Japan
On 2016-12-27 09:34:37
I used it for repairing holes in the polycarbonate roof. Although it is a bit expensive, there is also thickness, and leakage after repair is gone.
This review is about item#6589107.
Private car restore
4
From Japan
On 2015-08-02 20:38:30
I am useful because it is cheaper than Homsen.
This review is about item#06589107.
Vehicle maintenance related
4
From Japan
On 2015-01-11 15:37:02
Sometimes there was a piece of paper on the back side of the tape. Other than that it is satisfactory.
This review is about item#06589107.
Waterproof seaming of veranda
5
From Japan
On 2013-10-15 16:33:07
Firmly adhered even on uneven surfaces. easy to handle.
This review is about item#06589107.

Related Products