Buy more than* S$200* and get FREE SHIPPING

Vinyl Tape No.21

4.45 (42)
Adhesive Force (N/25mm)
5.1
Tensile Strength (N/25mm)
52.6
Tape Thickness (mm)
0.2
Tape Width (mm)
19
...see all>
Product Options
ADD TO CART
Color Insulation Breakdown Voltage (kV/mm) Tensile Strength (N/10mm) Opposite SUS Adhesive Strength (N/ 10 mm) Operating Temperature (deg C) JIS Standard Adhesive Extensibility (%) Tape Length (m) Base Material Weight (g) Rewinding Force (N/25mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Insulation Breakdown Voltage (kV/mm) Tensile Strength (N/10mm) Opposite SUS Adhesive Strength (N/ 10 mm) Operating Temperature (deg C) JIS Standard Adhesive Extensibility (%) Tape Length (m) Base Material Weight (g) Rewinding Force (N/25mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Transparency 61.2 35.9 1.81 10 to 60 JIS C 2336 Rubber-based 100 or more 20 Vinyl chloride 90 12.5 1Roll 1 J2528 06588836 2.99 SGD
In stock
- 61.2 35.9 1.81 10-60 JIS C 2336 - - 20 - 90 12.5 1roll 1 J2529 21350245 2.99 SGD
In stock
Ivory - - - 10-60 - Rubber-based More than 100 10 Vinyl chloride 50 - 1Roll 1 J2519 89731424 1.99 SGD
In stock
Red 61.2 35.9 1.81 10 - 60 JIS C 2336 Rubber type More than 100 10 Vinyl chloride 250 12.5 1Pack(5Roll) 1 J2531 03334904 6.99 SGD
In stock
Yellow 61.2 35.9 1.81 10 - 60 JIS C 2336 Rubber type More than 100 10 Vinyl chloride 250 12.5 1Pack(5Roll) 1 J2532 03334931 6.99 SGD
In stock
Green 61.2 35.9 1.81 10 - 60 JIS C 2336 Rubber type 100 or more 10 Vinyl chloride 250 12.5 1Pack(5Roll) 1 J2533 03334922 6.99 SGD
In stock
Blue 61.2 35.9 1.81 10 - 60 JIS C 2336 Rubber type 100 or more 10 Vinyl chloride 250 12.5 1Pack(5Roll) 1 J2534 03334913 6.99 SGD
In stock
White 61.2 35.9 1.81 10 - 60 JIS C 2336 Rubber type 100 or more 10 Vinyl chloride 250 12.5 1Pack(5Roll) 1 J2535 03334947 6.99 SGD
In stock
Ash 61.2 35.9 1.81 10 - 60 JIS C 2336 Rubber type 100 or more 10 Vinyl chloride 250 12.5 1Pack(5Roll) 1 J2536 03334974 6.99 SGD
In stock
Black 61.2 35.9 1.81 10 - 60 JIS C 2336 Rubber type 100 or more 10 Vinyl chloride 250 12.5 1Pack(5Roll) 1 J2537 03334965 6.99 SGD
In stock
Transparent 61.2 35.9 1.81 10 - 60 JIS C 2336 Rubber type 100 or more 10 Vinyl chloride 250 12.5 1Pack(5Roll) 1 J2538 03334956 6.99 SGD
In stock
Red 61.2 35.9 1.81 10 - 60 JIS C 2336 Rubber type 100 or more 10 Vinyl chloride 50 12.5 1Roll 1 J2511 06588687 1.99 SGD
In stock
Yellow 61.2 35.9 1.81 10 - 60 JIS C 2336 Rubber type 100 or more 10 Vinyl chloride 50 12.5 1Roll 1 J2512 06588696 1.99 SGD
In stock
Green 61.2 35.9 1.81 10 - 60 JIS C 2336 Rubber type 100 or more 10 Vinyl chloride 50 12.5 1Roll 1 J2513 06588705 1.99 SGD
In stock
Blue 61.2 35.9 1.81 10 - 60 JIS C 2336 Rubber type 100 or more 10 Vinyl chloride 50 12.5 1Roll 1 J2514 06588714 1.99 SGD
In stock
White 61.2 35.9 1.81 10 - 60 JIS C 2336 Rubber type 100 or more 10 Vinyl chloride 50 12.5 1Roll 1 J2515 06588723 1.99 SGD
In stock
Ash 61.2 35.9 1.81 10 - 60 JIS C 2336 Rubber type 100 or more 10 Vinyl chloride 50 12.5 1Roll 1 J2516 06588732 1.99 SGD
In stock
Black 61.2 35.9 1.81 10 - 60 JIS C 2336 Rubber type More than 100 10 Vinyl chloride 50 12.5 1Roll 1 J2517 06588741 1.99 SGD
In stock
Transparent 61.2 35.9 1.81 10 - 60 JIS C 2336 Rubber type 100 or more 10 Vinyl chloride 50 12.5 1Roll 1 J2518 06588757 1.99 SGD
In stock
Red 61.2 35.9 1.81 10 - 60 JIS C 2336 Rubber type More than 100 20 Vinyl chloride 90 12.5 1Roll 1 J2521 06588766 2.99 SGD
In stock
Yellow 61.2 35.9 1.81 10 - 60 JIS C 2336 Rubber type 100 or more 20 Vinyl chloride 90 12.5 1Roll 1 J2522 06588775 2.99 SGD
In stock
Green 61.2 35.9 1.81 10 - 60 JIS C 2336 Rubber type More than 100 20 Vinyl chloride 90 12.5 1Roll 1 J2523 06588784 2.99 SGD
In stock
Blue 61.2 35.9 1.81 10 - 60 JIS C 2336 Rubber type More than 100 20 Vinyl chloride 90 12.5 1Roll 1 J2524 06588793 2.99 SGD
In stock
White 61.2 35.9 1.81 10 - 60 JIS C 2336 Rubber type 100 or more 20 Vinyl chloride 90 12.5 1Roll 1 J2525 06588802 2.99 SGD
In stock
Ash 61.2 35.9 1.81 10 - 60 JIS C 2336 Rubber type More than 100 20 Vinyl chloride 90 12.5 1Roll 1 J2526 06588811 2.99 SGD
In stock
Black 61.2 35.9 1.81 10 - 60 JIS C 2336 Rubber type 100 or more 20 Vinyl chloride 90 12.5 1Roll 1 J2527 06588827 2.99 SGD
In stock
White 61.2 35.9 1.81 10 - 60 JIS C 2336 Rubber type 100 or more 10 Vinyl chloride - 12.5 1Pack(10Roll) 1 - 37918291 10.99 SGD
In stock
Yellow 61.2 35.9 1.81 10 - 60 JIS C 2336 Rubber type 100 or more 10 Vinyl chloride - 12.5 1Pack(10Roll) 1 - 37918307 10.99 SGD
In stock
Green 61.2 35.9 1.81 10 - 60 JIS C 2336 Rubber type 100 or more 10 Vinyl chloride - 12.5 1Pack(10Roll) 1 - 37918316 10.99 SGD
In stock
Black 61.2 35.9 1.81 10 - 60 JIS C 2336 Rubber type 100 or more 10 Vinyl chloride - 12.5 1Pack(10Roll) 1 - 37918325 10.99 SGD
In stock
Transparent 61.2 35.9 1.81 10 - 60 JIS C 2336 Rubber type 100 or more 10 Vinyl chloride - 12.5 1Pack(10Roll) 1 - 37918352 10.99 SGD
In stock
Red 61.2 35.9 1.81 10 - 60 JIS C 2336 Rubber type 100 or more 10 Vinyl chloride - 12.5 1Pack(10Roll) 1 - 37918361 10.99 SGD
In stock
Ash 61.2 35.9 1.81 10 - 60 JIS C 2336 Rubber type 100 or more 10 Vinyl chloride - 12.5 1Pack(10Roll) 1 - 37918343 10.99 SGD
In stock
Blue 61.2 35.9 1.81 10 - 60 JIS C 2336 Rubber type 100 or more 10 Vinyl chloride - 12.5 1Pack(10Roll) 1 - 37918334 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 27
4 star 7
3 star 8
2 star 0
1 star 0
Review Rating: 4.45
42 Customer Reviews
The reviews are automatic translation.
Site
3
From Japan
On 2018-01-22 09:55:56
We ordered only 5 white, including other colors. I tried opening the box and it was uncomfortable with sloppy packing that it seemed that I shipped only 5 pieces and shipped it at a glance. There is no problem with the product itself.
This review is about item#6588802.
For in-flight construction work of control equipment
4
From Japan
On 2017-11-23 23:55:11
It is easy to use. If you can try this price a bit more, I will be saved
This review is about item#37918325.
bike
5
From Japan
On 2017-10-17 23:27:50
I guess it is completely different from the one that is 100 homes good quality it is cheaper than 100 h
This review is about item#3334904.
Cable and motorcycle wiring process
4
From Japan
On 2017-04-13 16:26:28
I am regularly purchasing it because its usability is good. I am sorry that I do not feel that it is so cheap even with tax (even with 10% discount). I would like to display it with tax-included price (all items)
This review is about item#3334965.
Electrical insulation
5
From Japan
On 2017-02-21 16:54:55
I think that it is good to buy at a cheaper price than other stores collectively. We can use it without any problem in quality.
This review is about item#37918361.
Air conditioning construction
4
From Japan
On 2016-11-24 15:05:39
The color was ivory, but I'd like you to prepare tapes with a bit more dark ivory color.
This review is about item#89731424.
When wiring is fixed
5
From Japan
On 2016-11-16 15:23:21
Vinyl tape is cheap because it uses quite a lot and it is saved. Adhesion is also perfect.
This review is about item#37918325.
For electrical work
3
From Japan
On 2016-10-27 10:53:55
There is no problem in particular. It's neither good nor bad.
This review is about item#37918291.
Wire rope inspection work
5
From Japan
On 2016-09-06 12:57:13
After checking the wires every month, they are peeling old and changing to different colors, so the price is cheap and saved.
This review is about item#3334904.
Used for wiring protection
3
From Japan
On 2016-05-18 11:01:57
I think it is normal as normal
This review is about item#06588741.

Related Products