Buy more than* S$200* and get FREE SHIPPING

Self Adhesiveness Tape No.11

4.00 (3)
Caution
Please twist by a half wrap, stretching the tape about twice as far.
Purpose
Electrical insulation of the cable terminal For insulation coating in machinery, tools. The plumbing repair, such as a water pipe.
Separator
Available
Tensile Strength (N/10mm)
16
Tape Thickness (mm)
0.5
Extensibility (%)
530
Tape Length (m)
10
Base Material
Isobutylene-isoprene rubber
Tape Width (mm)
19
Weight (g)
110
Color
Black
TRUSCO Part Number
419-7453
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 J2540 02340651 19.71 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For electrical work
2
From Japan
On 2016-10-27 10:53:11
It will be reduced in the fusion ability to melt in the heat in the summer.
This review is about item#2340651.
Cycle meter magnet fixed
5
From Japan
On 2014-08-10 18:52:58
Magnet attached to the spokes of a cycle computer is double-sided tape fixed to the spoke buy neodymium magnet of a strong magnetic force is larger and scratched to spoke in screwed You Uwabari the self-fusing tape also assimilated in black spoke. Pull and thinly extending superimposed part is stick them in pretty easy to handle because the self-bonding. Price is a little high for a drawback, but the performance is outstanding.
This review is about item#02340651.
Cycle computer magnet fixing
5
From Japan
On 2013-08-19 17:10:16
Bicycle Cycle Computer's Sensor Magnet Used to Attach to a Spoke At the Beginning Thickness Too Much Worried Whether the Magnet's Magnetic Force Will Decrease But Since it is pulled and wound, it is wrapped with this thickness so it's just self-fusing with this thickness so you can undo it again Easy I think whether it is easy to buy if there is sale with a little short winding.
This review is about item#02340651.

Related Products