Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Heat Resistant Aluminum Tape

4.56 (9)
Purpose
Duct seal reinforcement of pot type stove and water heater For reinforcement repair of the place where high temperature such as inside the engine compartment catches
Gloss
Available
Heat-Resistant Temperature (deg C)
(Aluminium part) 316, (adhesive) 180
Base Material Thickness (mm)
0.04
Adhesive
Silicone based
Tape Thickness (mm)
0.12
Tape Length (m)
9.14
Base Material
Soft-quality aluminum foil
Color
Silver
...see all>
Product Options
ADD TO CART
Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38.1 115 1Roll 1 J3010 05788937 25.99 SGD
In stock
50.8 150 1Roll 1 J3020 05788946 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Used for chimney of coffee roaster.
4
From Japan
On 2018-04-25 18:33:16
Heat resistant, thick aluminum, durable and durable. Glue does not peel off strongly. Just being expensive in the ball is expensive?
This review is about item#5788946.
Muffler exhaust leak
5
From Japan
On 2017-05-18 15:02:05
It was thick and easy to use. Also the adhesion was powerful
This review is about item#5788937.
Used to protect the resin that is close to the motorcycle muffler
5
From Japan
On 2015-06-15 15:38:01
Although it was inexpensive, I used it for the protection of the resin part of the motorcycle experimentally. Even if the adhesive strength is good and even wrinkles are attached, it is possible to work with confidence.
This review is about item#05788937.
A hole in a muffler of a truck
5
From Japan
On 2014-11-24 16:32:41
Adhesion was good, so it was easy to stick and good adhesion.
This review is about item#05788937.
Piping
5
From Japan
On 2014-10-15 17:56:27
I wound it around the connection part of the waste heat pipe of the water heater. It is normal that the adhesion is normal, it did not lose even if it was coiled
This review is about item#05788937.
Sealing of connecting part of piping with high temperature etc.
5
From Japan
On 2014-09-16 15:54:51
It is useful because it has higher heat resistance temperature than ordinary aluminum tape.
This review is about item#05788946.
Heat resistant part pasting
5
From Japan
On 2014-03-13 15:56:08
I used it to attach the insulator of the hood. It was easy to paste and it was good.
This review is about item#05788937.
Used for muffler
5
From Japan
On 2014-02-20 15:52:32
Easy to use
This review is about item#05788937.
Used in repair of automobile muffler
2
From Japan
On 2010-07-17 20:47:12
I will not arrive.
This review is about item#05788937.

Related Products