Buy more than* S$200* and get FREE SHIPPING

Aluminum Glass Cloth Tape

4.67 (6)
Adhesive Force (N/25mm)
10.3
Heat-Resistant Temperature (deg C)
80
Base Material Thickness (mm)
0.02
Tape Thickness (mm)
0.25
Tape Length (m)
10
Color
Silver
...see all>
Product Options
ADD TO CART
Tensile Strength (N/25mm) Gloss Adhesive Base Material Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (N/25mm) Gloss Adhesive Base Material Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
660 None Acrylic Aluminum foil glass cloth 75 - - 1Roll 1 J3050 39539832 30.99 SGD
In stock
660 None Acrylic Aluminum foil glass cloth 38 - 391-4674 1Roll 1 J3030 39539823 14.99 SGD
In stock
- Without Acrylic type Glass cloth aluminum foil 50 170 391-4682 1Roll 1 J3040 03335263 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Maintenance of hot air shape memory processing machine.
4
From Japan
On 2017-04-30 18:28:12
I tried various similar products equally, but this product is the most durable.
This review is about item#3335263.
Maintenance of motorcycle Tubeless processing of spoke wheel
5
From Japan
On 2017-01-06 21:45:18
I used it for tubeless machining of the spoke wheel bike. It secures hermetic performance with 3 M tape and plays this role by sticking this tape on it. It went well. Here too durability and weather resistance per year is from now. However, although detailed friends told me that, the quality of tapes is proportional to the price (laugh)
This review is about item#39539823.
Rain leakage repair on the roof
5
From Japan
On 2016-11-14 19:16:05
Nitoms tapes can be relieved in terms of quality, purchased cheaper than a home center, and is extremely handy. Although it is cheaper than the home center, it is a reasonable price. From the next time, I would like to purchase a cheap monotaroo original tape.
This review is about item#3335263.
Repair of plated parts
4
From Japan
On 2015-08-12 18:26:18
Hope that the adhesion is a bit stronger
This review is about item#03335263.
Installation of thermal insulation for steam piping etc.
5
From Japan
On 2013-11-13 15:52:42
It is easier to use than the conventionally used aluminum tape and is durable and satisfied with difficulty in peeling off. There is no saying that the price is a bit cheaper.
This review is about item#03335263.
Wrap it around a pipe, paste it on the boundary, use it for repairing the heating furnace
5
From Japan
On 2012-04-17 13:15:33
It is heat resistant and convenient as it is used for heating furnace
This review is about item#03335263.

Related Products