Buy more than* S$200* and get FREE SHIPPING

Glazing Aluminum Tape

5.00 (1)
Purpose
Gap sealing of water section like sink For waterproof repairs of metal roofs, walls and etc. For repairs on air conditioning ducts.
Gloss
Available
Tensile Strength (N/20mm)
29.4
Adhesive Force (N/25mm)
14.2
Base Material Thickness (mm)
0.05
Adhesive
Acrylic type
Tape Thickness (mm)
0.1
Tape Length (m)
10
Base Material
Soft aluminum foil
Operating Temperature Range (deg C)
10 - 80
Color
Silver
...see all>
Product Options
ADD TO CART
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 180 391-4704 1Roll 1 J3060 03335227 11.99 SGD
Shipped after 2018-01-22
75 260 391-4712 1Roll 1 J3070 03335236 17.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for closing a hole in a callan of a bath
5
From Japan
On 2015-03-28 03:50:39
As the pipe's hole became bigger and leaked due to the abandonment for many years, I remembered the tape pasted on the seam of the old sinker and found it with a monotaro. The first time I could not affix it well to the curve and tried again The superb water stopped. I also have places to use in work so I think I will stick it in my free time.
This review is about item#03335227.

Related Products