Buy more than* S$200* and get FREE SHIPPING

Thick Aluminum Tape

4.65 (17)
Purpose
For galvanized iron outdoor repair and waterproof roof, corrugated sheets, etc. For sealing the gaps of exterior walls.
Gloss
Without
Base Material Thickness (mm)
0.08
Adhesive
Acrylic system
Tape Thickness (mm)
0.13
Tape Length (m)
10
Base Material
Soft aluminum foil
Color
Silver
Description 2
Excellent weather and water resistance.Ideal for outdoor use.
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 391-4721 50 1Roll 1 J3090 03335245 13.99 SGD
Shipped after 2018-01-22
300 391-4739 75 1Roll 1 J3100 03335254 23.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 12
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.65
17 Customer Reviews
The reviews are automatic translation.
Used so that rainwater is not involved in distribution of electricity
5
From Japan
On 2017-11-18 16:30:06
The heavy-duty aluminum tape is strong, easy to use and easy to use Because the width is also 50mm · 75mm, I used this product because it can be selected for use.
This review is about item#3335254.
When repairing hole of polycarbonate roof
4
From Japan
On 2016-12-11 11:32:25
It was thick and it was possible to cover the hole of the polycarbonate roof.
This review is about item#3335245.
To car repair.
4
From Japan
On 2016-11-16 23:46:07
It is handy because it is thick so it can be fixed and attached according to the shape. It is good to use it for a bit of waterproofing.
This review is about item#3335245.
Clerical work
5
From Japan
On 2016-05-30 17:27:58
It is reasonably priced goods. Heavy user.
This review is about item#03335245.
Car maintenance
5
From Japan
On 2015-02-19 17:52:21
Because it has thickness, it can be used with confidence. Sometimes the tape was left, but there is no problem.
This review is about item#03335245.
Repair of car exterior
5
From Japan
On 2014-09-04 08:52:57
It is good as it is thick. The sticking is also good, and we get on painting as well. It is very helpful because taking out the tape is easy. There are also meters, the price is cheap and it is saved. I will also purchase it.
This review is about item#03335245.
Repair of the sundeck rain gutter winery hose
4
From Japan
On 2014-08-06 15:22:07
The bellows hose made of plastic has deteriorated and torn. Although I searched in various places, I could not find it, I used duct tape, but I was in trouble because I did not last long because of rain wind. Because it is hard to wrap around the tape, the bent portion is difficult to handle, and the finger is injured at the tape edge. I want a note handled with gloves. I tried using it because I found a thick aluminum tape. I expect durability.
This review is about item#03335245.
Repairing scratches and holes
3
From Japan
On 2013-11-14 19:01:34
It has been used for a long time since using it but unexpectedly and unintentionally
This review is about item#03335245.
Coking reinforcement of outdoor roof.
5
From Japan
On 2013-04-13 16:30:11
It was thick, so I had a sense of stickiness. I would like to see if I can endure it after it rained.
This review is about item#03335254.
For Dettenning
5
From Japan
On 2013-01-20 15:46:03
It is easier and more effective than lead tape. Thickness is different from things that are 100 degrees as thick as it is. Adhesion is also good. Depending on the service hall, it was necessary to have three volumes with MH 23 Wagon R.
This review is about item#03335245.

Related Products