Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

COPPer Wheel Tape

4.83 (6)
Purpose
Decorate roof timber damaged with green rust. Repair work of house such as fence and roof.
Base Material Thickness (mm)
0.03
Tape Thickness (mm)
0.08
Tape Length (m)
5
Color
Copper
...see all>
Product Options
ADD TO CART
Adhesive Base Material Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Base Material Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Acrylic system Rigid copper foil 50 150 391-4755 1Roll 1 J3170 03335403 22.99 SGD
In stock
Acrylic type Hard copper foil 38 115 391-4747 1Roll 1 J3160 03335394 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Noise control
4
From Japan
On 2017-12-14 08:46:51
The width is exactly good size, I am satisfied with the price. Adhesion is also complaints.
This review is about item#03335403.
Factory floor ESD prevention painting work
5
From Japan
On 2017-08-31 19:27:24
It was thin, easy to use and very easy to use.
This review is about item#3335403.
It was used for crafts, not building materials.
5
From Japan
On 2017-02-04 21:50:45
There is luxury in the luster, it is very beautiful, so the work was finished in a nice feeling. Adhesion is also exactly good, easy to handle items.
This review is about item#3335394.
Noise prevention shield of electronics work · circuit modification etc.
5
From Japan
On 2015-08-24 22:43:40
When putting your own circuit etc. in the case, when noise comes in with plastic case etc., by pasting as much as possible in the inside of case, it helps to prevent noise contamination. It is effective for self-made simple oscilloscope and frequency counter. Moreover, it is one item indispensable also in case of video / sound relation. Especially when you make your own equipment to use in the car, it is necessities.
This review is about item#03335403.
High frequency, low frequency shield
5
From Japan
On 2014-05-23 18:42:03
Even small ones, sticky is good and will not come off. Finished, it looks better, I can use it more and more. For now, this price with this quality. I think that ease of use is the best.
This review is about item#03335403.
Shield of electrical components
5
From Japan
On 2013-11-29 13:21:20
The width was just right size and it was perfect for wrapping around the cable. Ease of peeling of adhesive sheet and adhesiveness are not complicated. I used it for HID, but if I correctly ground it, the noise disappeared.
This review is about item#03335403.

Related Products