Buy more than* S$200* and get FREE SHIPPING

Aluminum Craft Tape

Purpose
Joint of the heat insulation material (glass wool) binding air conditioning duct, terminal stopper Joint section of insulated acoustic and heat retention material.
Gloss
Available
Adhesive Power (N/10mm)
7.0
Base Material Thickness (mm)
0.07
Adhesive
Rubber type
Tape Thickness (mm)
0.11
Tape Length (m)
50
Base Material
Aluminum foil+paper
Tape Width (mm)
50
Operating Temperature Range (deg C)
-15 - 40
Weight (g)
345
Color
Silver
Description 2
Ideal for fixing of insulation to the duct.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 J3200 06588644 -
Discontinued
[x]
ADD TO CART

Related Products