Buy more than* S$200* and get FREE SHIPPING

Safety Stripe Tape

4.00 (2)
Purpose
Restricted indication of a hazardous location. Ideal for wrapping pipes in factories, construction sites, etc.
Grip
Horizontal
Adhesive
Rubber type
Tape Thickness (mm)
0.13
Tape Length (m)
10
Base Material
Vinyl chloride
Color
Yellow/black
Type
TRA tape
...see all>
Product Options
ADD TO CART
Tape Width (mm) TRUSCO Part Number Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) TRUSCO Part Number Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 125-0922 85 1Roll 1 - 03335175 5.99 SGD
In stock
90 125-0931 - 1Roll 1 - 02341351 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Wrap around a pipe
5
From Japan
On 2017-04-03 21:01:49
I wrap around the pipe of the parking lot so that a car does not hit it. Although it is a little, the car does not hit because it stands out.
This review is about item#3335175.
Caution not to hit the jumping pipe
3
From Japan
On 2016-03-12 18:26:12
As I used it, the black line shifted from the center.
This review is about item#03335175.

Related Products