Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

For The Indoor Use, Line Tape A Type

Heat-Resistant Temperature (deg C)
60
Adhesive
Rubber type
Tape Thickness (mm)
0.17
Tape Length (m)
10
Base Material
Special polyolefin
Tape Width (mm)
50
Weight (g)
190
Application
Athletic gym line.Floor plate guide instruction
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 391-4801 1Roll 1 J3822 03335114 18.99 SGD
Shipped after 2018-06-25
Yellow 391-4798 1Roll 1 J3821 03335123 18.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products