Buy more than* S$200* and get FREE SHIPPING

Overcoat Line Tape

4.33 (3)
Purpose
For use in office cubicles, in view of the hall. Display lines, fair grounds, gymnasium instruction lines.
Heat-Resistant Temperature (deg C)
60
Adhesive
Rubber type
Tape Thickness (mm)
0.21
Tape Length (m)
10
Base Material
Special polyolefin
Tape Width (mm)
50
Weight (g)
200
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 391-4810 1Roll 1 J3831 03335157 22.99 SGD
In stock
White 391-4828 1Roll 1 J3832 06588671 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
marking
3
From Japan
On 2017-02-16 10:08:18
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#3335157.
Line drawing
5
From Japan
On 2016-12-14 17:02:59
Price · Performance · Delivery Time It is good to be satisfied with any one.
This review is about item#3335157.
Draw a line of division in the factory
5
From Japan
On 2015-11-18 15:00:25
The color is vivid and easy to see, it is strong and lasts long.
This review is about item#03335157.

Related Products