Buy more than* S$200* and get FREE SHIPPING

Safety Stripe Cloth Tape

5.00 (1)
Purpose
Indication of hazardous materials, keep out places. To prevent accidents, at construction sites, warehouses, parking.
Adhesive
Rubber type
Tape Thickness (mm)
0.26
Tape Length (m)
25
Base Material
Staple fiber
Color
Tiger
...see all>
Product Options
ADD TO CART
Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 390 1Roll 1 J3840 03363281 15.99 SGD
Shipped after 2018-04-23
75 610 1Roll 1 J3850 03363297 26.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Secure area
5
From Japan
On 2017-09-01 16:20:45
Manufacturer name Nitoms · · There is peace of mind of adhesive strength and we recommend it It is a satisfactory product such as thickness · adhesive strength
This review is about item#3363281.

Related Products