Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Reflective Color Tape

4.60 (5)
Purpose
For display on vehicles and machinery. Recognition display for safety helmets.
Grip
Tiger
Adhesive
Acrylic system
Tape Thickness (mm)
0.24
Tape Length (m)
5
Base Material
Polyester film (Reflective glass spheres)
Tape Width (mm)
45
Weight (g)
100
Color
Tiger
TRUSCO Part Number
391-4836
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 J3870 03363272 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Used to paste on floor, wall, pillar etc. for alerting attention of dangerous part.
4
From Japan
On 2015-09-11 09:46:52
It is more durable than other materials and just good for safety display. I want the price to make efforts to reduce it.
This review is about item#03363272.
Safety measure
5
From Japan
On 2015-09-08 09:49:42
Commonly usable
This review is about item#03363272.
It is used to display the dangerous parts in the factory
5
From Japan
On 2014-11-12 14:37:22
Unlike other types, this trapecte is a reflection type so it is noticeable when light hits even in a dark place that point is good.
This review is about item#03363272.
Paste as a warning sign of collision prevention on pillar of garage
4
From Japan
On 2014-07-11 11:23:03
It is flexible, it has high followability to planes, corner parts etc, so that pasting work can be done smoothly. Reflective performance is outstanding. 6 to 7 years ago we used the same product on carport pillar, but we still have durability without cracking, discoloration etc. The quality of Nitoms is truly.
This review is about item#03363272.
Used to paste on the ropeway's rail post and use it to check the position of the support post during nighttime operation
5
From Japan
On 2012-01-16 12:57:25
I am going to irradiate a 400 W mercury lamp (about 150 m) towards the tape and check the position of the column with a monitor camera, but you can check the bright and brightly shining condition on the monitor. I am satisfied because I understand better than I expected.
This review is about item#03363272.

Related Products