Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

For Premises Line Tape B Type

4.50 (4)
Purpose
For information displays such as schools, hotels, train stations.
Heat-Resistant Temperature (deg C)
60
Adhesive
Rubber type
Tape Thickness (mm)
0.91
Tape Length (m)
10
Base Material
Vinyl chloride
Tape Width (mm)
50
Weight (g)
780
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 1Roll 1 J3881 02341245 39.99 SGD
In stock
White 1Roll 1 J3882 02341254 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
School floor pasting
4
From Japan
On 2017-11-16 15:46:06
I heard that the price was also cheaper than others, and it was quite good. Thank you for your continued support.
This review is about item#2341245.
Work area classification
5
From Japan
On 2017-06-19 15:14:18
Because it has high adhesive strength, it is optimal for classification without peeling even in transportation of heavy objects.
This review is about item#2341254.
Factory floor using cutting oil
5
From Japan
On 2016-08-20 09:25:16
After painting the paint in the factory, I use it to separate the aisle and the workplace. Since it uses oil, it is a situation that it is easy to peel off by all means, so it will be unavoidable to peel off as the moon and day deteriorate to some extent. Based on the above ... This product has strong adhesive strength, 0.91 mm thick tape, I think that it is hard to peel off and peel off. The thin type got rid of it. Width (50 mm) is also just right size, length (10 m) I thought that lay in amateur is suitable length. I would like to purchase it next time paint on the floor.
This review is about item#2341245.
Used for line in material warehouse
4
From Japan
On 2013-09-13 09:09:51
· I think that it is good not to be kinked even with the tire of the lift with the solidified tape.
This review is about item#02341245.

Related Products