Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Craft Pressure-Sensitive-Adhesive-Tape No.712

5.00 (2)
Rewinding Force (N/25mm)
0.93
Adhesive Force (N/25mm)
8.5
Tensile Strength (N/25mm)
132
Adhesive Power (g/25mm)
24.50
Tape Thickness (mm)
0.15
Tape Length (m)
50
...see all>
Product Options
ADD TO CART
Use Adhesive Base Material Tape Width (mm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Use Adhesive Base Material Tape Width (mm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Rubber-based Kraft paper 38 250 Ocher 1Roll 1 J4020 39225006 3.99 SGD
In stock
For packing Rubber-based Kraft paper 50 330 Craft color 1box(50roll) 1 J4030 70249095 189.99 SGD
Shipped after 2018-05-09
- Rubber type Craft paper 25 170 Cardboard color 1Roll 1 J4010 32745544 2.99 SGD
In stock
- Rubber type Craft paper 50 330 Cardboard color 1Roll 1 J4030 32745553 3.99 SGD
In stock
- Rubber type Craft paper 75 500 Cardboard color 1Roll 1 J4090 06122243 6.99 SGD
In stock
- Rubber type Kraft paper 100 680 Card board color 1Roll 1 J4100 06122225 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Sort packaging of small items
5
From Japan
On 2016-12-13 17:01:13
Stickiness is also good, and it is using it without problems as a standard item.
This review is about item#32745544.
packing
5
From Japan
On 2013-08-29 14:37:40
It is the same as usual.
This review is about item#06122243.

Related Products