Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Transparent Cloth Pressure-Sensitive-Adhesive-Tape No.7590

4.00 (1)
Purpose
Color gift box packaging Uniform bonding.
Rewinding Force (N/25mm)
4.7
Adhesive Force (N/10mm/Reference Value)
4.90 (Measured values)
Holding Power (min)
1000
Low Unwinding Speed (N/50mm)
6.77 (Measured values)
Adhesive Force (N/25mm)
12.9
Tensile Strength (N/25mm)
190
Adhesive
Acrylic type
Tape Thickness (mm)
0.17
Extensibility (%)
14 (Measured values)
Tape Length (m)
25
Base Material
Polyethylene cloth
Tape Width (mm)
50
Weight (g)
215
Color
Transparent
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 J5340 06588382 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Temporary fixation of plastic material
4
From Japan
On 2013-09-15 16:42:14
There is also strength, it can stick firmly and it is hard to peel off. Conveniently marked with oily magic.
This review is about item#06588382.

Related Products