Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Ultra Clear Packing Tape No.3301

Purpose
For packaging of cardboard boxes Adhesive ideal for material such as transparencies, color, pattern, and characters. for bond of bags, reapairing of paperboard box angles Light packaging
Rewinding Force (N/25mm)
4.7
Adhesive Force (N/25mm)
7
Tensile Strength (N/25mm)
97
Adhesive
Acrylic type
Tape Thickness (mm)
0.055
Tape Length (m)
50
Base Material
Polypropylene film
Tape Width (mm)
50
Color
Transparent
...see all>
Product Options
ADD TO CART
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
160 1Roll 1 J6020 03335096 -
Discontinued
[x]
- 1Pack(3Roll) 1 J6010 09206111 -
Discontinued
[x]
ADD TO CART

Related Products