Buy more than* S$200* and get FREE SHIPPING

Ultra Clear Packing Tape No.3303

4.27 (22)
Caution
Cutter not included., Cutter not included.
Purpose
For packaging of cardboard boxes Adhesive ideal for material such as transparencies, color, pattern, and characters. for bond of bags, reapairing of paperboard box angles, For packaging of cardboard boxes Adhesive ideal for material such as transparencies, color, pattern, and characters. for bond of bags, reapairing of paperboard box angles
Rewinding Force (N/25mm)
5.5
Adhesive Force (N/25mm)
8.5
Rewind Strength (N/25mm[gf/25mm])
2.84 [290]
Tensile Strength (N/25mm)
125
Adhesive
Acrylic type
Tape Thickness (mm)
0.07
Tape Length (m)
50
Base Material
Polypropylene film
Tape Width (mm)
50
Color
Transparent
Specification
Tape only
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 391-4861 1Roll 1 J6030 06122252 3.53 SGD
In stock
- 391-4879 1Pack(3Roll) 1 J6040 09448275 9.29 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 5
3 star 2
2 star 1
1 star 1
Review Rating: 4.27
22 Customer Reviews
The reviews are automatic translation.
packing
5
From Japan
On 2017-12-08 14:43:42
Used for packing local shipping. Adhesion and strength will be sufficient.
This review is about item#06122252.
I used the product sample for packaging to send overseas
5
From Japan
On 2017-10-12 15:42:46
I could pack it securely. Even if the cardboard box got wet in the rain, packing work was okay so it was very useful.
This review is about item#9448275.
Packaging of cardboard
5
From Japan
On 2017-09-28 18:17:36
Without breaking along the way, you can use it with confidence because it closely adheres.
This review is about item#9448275.
When packing work
3
From Japan
On 2017-09-13 14:37:40
I used it for the first time. It is difficult to peel off when peeling off, and the place is difficult to understand if the cut edge sticks. Heat and adhesion are good.
This review is about item#6122252.
I use it when packing up.
5
From Japan
On 2017-04-24 15:24:03
It was nice to buy it very easy to use. I am very satisfied.
This review is about item#6122252.
Packing for shipping items
4
From Japan
On 2017-04-13 16:53:14
The thing which I used until now is finished and I am looking for an alternative item. There is no problem in heat and strength. I would like to continue to use it if the price is a bit cheaper.
This review is about item#9448275.
packing
3
From Japan
On 2017-03-24 18:21:48
There is no problem. In addition, I will purchase it if necessary.
This review is about item#6122252.
Used for packing
1
From Japan
On 2017-03-12 14:47:17
Thickness is 0.07 mm, but it is thinner than the other spec manufacturer's specs. Workability is also bad.
This review is about item#9448275.
When packing
5
From Japan
On 2017-01-05 16:20:07
Considering from the price range, I am satisfied. It is enough for everyday packing.
This review is about item#6122252.
packing
2
From Japan
On 2016-02-26 16:56:16
The stickiness was sweet, but I stuck it to cardboard, but it peeled the next day
This review is about item#06122252.

Related Products