Buy more than* S$200* and get FREE SHIPPING

No.3303 Ct With A Transparent Packing Tape Cutter

4.00 (4)
Purpose
For cardboard boxes and packaging. Adhesive ideal for material such as transparencies, color, pattern, and characters. The even angle for bag or paper box repair. During packing
Rewinding Force (N/25mm)
5.5
Adhesive Force (N/25mm)
8.5
Rewind Strength (N/25mm[gf/25mm])
2.84 [290]
Tensile Strength (N/25mm)
125
Adhesive
Acrylic system
Tape Thickness (mm)
0.07
Tape Length (m)
50
Base Material
"A polypropylene film (tape), ABS resin (cutter)"
Tape Width (mm)
50
Weight (g)
255
Color
Transparent
Material
(Cutter) ABS resin
TRUSCO Part Number
391-4887
Specification
With a tape + cutter
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 J6050 03335132 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
I use it when packing up.
5
From Japan
On 2017-03-29 18:09:15
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#3335132.
packing
3
From Japan
On 2017-03-24 18:50:33
There is no problem. In addition, I will purchase it if necessary.
This review is about item#3335132.
Experiment
4
From Japan
On 2015-10-27 16:02:10
I want a mending tape version
This review is about item#03335132.
Business trip repair Maintenance take out from factory
4
From Japan
On 2013-12-23 20:29:26
Bring a business trip repair or periodic maintenance, and the cutter is also attached to the curing return parts packaging, which is extremely convenient
This review is about item#03335132.

Related Products