Buy more than* S$200* and get FREE SHIPPING

Tape Cutter CT-50

3.60 (5)
Adapter Tape Width (mm)
50
Adapter Tape Inner Diameter (phi mm)
75
Adapter Tape External Diameter (phi mm)
125
Weight (g)
62
Material
ABS resin
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green - Tape is sold separately. 1box(50pc) 1 J6110 70249418 209.99 SGD
Shipped after 2018-04-26
Blue 391-4909 Tapes are not included. 1PC 1 J6110 06588443 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Used when packing with transparent tape · gum tape.
5
From Japan
On 2016-05-19 14:55:30
I am using various tape cutters, but I think that this product is easiest to use. While feeling inexpensive, I feel easy to hold and easy to work.
This review is about item#06588443.
packing
5
From Japan
On 2015-01-26 18:46:02
I was surprised at how many dry evaluations were made, but I used this and I bought it. I think that it is featured that there is no tape holding on the top with light weight and simple making. By having no tape holders, I can control the amount of tape output by adjusting the palm, I like this most conveniently. Also, since the mountain of the cutter section is finer, the cut is clean and easy to cut. Although it is used with OPP tape of 0.05 mm, it is easy to cut with this product. A thicker OPP tape, cloth tape, etc. may be easier to cut out if a cutter with a large mountain is chosen.
This review is about item#06588443.
packing
1
From Japan
On 2013-03-29 15:35:10
I also thought that it was the same product as the tape cutter I was using because it was a thing I bought here, but it seems to be different but it was not easy to use, it was bad, it was not good
This review is about item#06588443.
Packing work
5
From Japan
On 2013-03-24 14:28:39
Since there are many packing work, it is very helpful to have such a cutter. The use feeling is easy to use and it is making it easy to fit into hands. However, we do not think about it until the next purchase. I think about when the lifetime came to the item you are using now.
This review is about item#06588443.
Cutting of cloth tape
2
From Japan
On 2009-06-10 06:34:55
It is not much different from that of the 100 yen shop. Because the application is limited, I do not think this product is good as much as the difference.
This review is about item#06588443.

Related Products