Buy more than* S$200* and get FREE SHIPPING

Piping Masking Tape No.303

4.44 (9)
Tape Thickness (mm)
Tape Length (m)
Base Material
Tape Width (mm)
Type
...see all>
Product Options
ADD TO CART
Use Color TRUSCO Part Number Item.# Sales Price Availability Qty.
Use Color TRUSCO Part Number Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
It is rolling in water supply and hot water supply piping
4
From Japan
On 2017-11-18 10:29:28
Since it is used for water supply relationships, the color is still good white color, so we have a firm thickness I can
This review is about item#6589021.
For DIY
4
From Japan
On 2017-10-13 15:20:10
It worked without problems. Outdoor weather resistance etc. will be in the future.
This review is about item#6589021.
Heat insulation material
5
From Japan
On 2017-03-24 12:12:47
Adhesion is also strong and satisfactory. I would like you to sell a cheap version on set sale.
This review is about item#6589037.
As reinforcement of antifreezing tube in outdoor exposed part of water pipe
5
From Japan
On 2017-02-10 16:56:57
After receipt, I have not used it yet, but I think that it seems to be easy to use as far as the goods are seen.
This review is about item#6589037.
Maintenance of the house
5
From Japan
On 2016-05-14 20:13:24
Ten years passed since I built a house and the piping tape deteriorated, so I rewound it. I could use it without problems.
This review is about item#06589046.
Cover for resin piping thermal insulation
4
From Japan
On 2016-02-08 22:28:50
The wide part of the curve also fits.
This review is about item#06589021.
Protection of hot water piping
5
From Japan
On 2015-01-15 13:51:29
I feel good growing, good stretch.
This review is about item#06589037.
Wrap around piping
5
From Japan
On 2014-09-24 16:04:44
It is stretchy or easy to use. Can wrap properly
This review is about item#06589021.
Protection of piping
3
From Japan
On 2009-10-04 18:32:20
Piping protection of the boiler. Combined with sticky ones in the last part
This review is about item#06589021.

Related Products