Buy more than* S$200* and get FREE SHIPPING

Pipe Protection Tapes No.303STC

5.00 (1)
Tape Thickness (mm)
0.15
Tape Length (m)
18
Base Material
Vinyl chloride
Tape Width (mm)
50
Weight (g)
160
Color
Ivory
TRUSCO Part Number
362-1359
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 J7083 06589073 7.62 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As reinforcement of antifreezing tube in outdoor exposed part of water pipe
5
From Japan
On 2017-02-10 16:55:17
After receipt, I have not used it yet, but I think that it seems to be easy to use as far as the goods are seen.
This review is about item#6589073.

Related Products